Shop All Key Cabinets
This Product is Discontinued
C-Line Products
Breakaway Lanyards, Blue, Swivel Hook, PK12 (Discontinued)
Mfr # 89515
Zoro # G7813121
This Product is Discontinued
Key Features
- Material Durable, Flat Woven
- Color Blue
- For Use With Keys, Badge Holders
- Height 36"
- Type Neck Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand C-Line Products
- MFR # 89515
- Zoro # G7813121
- Country of Origin China
- Category Key Cabinets
Dimensions
Height | 36" |
Width | 0.3" |
Details
Material | Durable, Flat Woven |
Color | Blue |
For Use With | Keys, Badge Holders |
Type | Neck Lanyard |
Built-In | Round with Swivel Hook |
Item | Breakaway Lanyards,Blue,Swivel Hook,PK12 |
Features | Breakaway lanyards break apart if pulled, snagged or caught offering added safety Adjustable slide allows breakaway clasp to be positioned where you want it Swivel hook attaches to ID cards, keys or badge holders |
Description
Breakaway Lanyards,Blue,Swivel Hook,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.