Shop All Key Cabinets
C-Line Products
Breakaway Lanyards, Blk, Swivel Hook, PK12
Mfr # 89511
Zoro # G7813009
product price: $10.39
/pk 12, $0.87/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Durable, Flat Woven
- Color Black
- For Use With Keys, Badge Holders
- Height 36"
- Type Neck Lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 89511
- Zoro # G7813009
- Country of Origin China
- Category Key Cabinets
Dimensions
Height | 36" |
Width | 0.3" |
Details
Material | Durable, Flat Woven |
Color | Black |
For Use With | Keys, Badge Holders |
Type | Neck Lanyard |
Built-In | Flat with Swivel Hook |
Item | Breakaway Lanyards,Blk,Swivel Hook,PK12 |
Product Type | Breakaway Lanyards,Blk,Swivel Hook,PK12 |
Features | Breakaway lanyards break apart if pulled, snagged or caught offering added safety Adjustable slide allows breakaway clasp to be positioned where you want it Swivel hook attaches to ID cards, keys or badge holders |
Description
Breakaway Lanyards,Blk,Swivel Hook,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 300 (55401B)
- MAJOR MANUFACTURING MajorBLADE SET F/ HIT-44LM3 (MJR-HIT-44LM4)
- MIDWEST FASTENER Bi-fold Door Slide Guides 4PK (66004)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x34 Zinc Corner Iron (N266-395)
- KEY SYSTEMS Vel-Key Portable Key Case 48 Tags (102)
- BARSKA 240 unit capacity Key Cabinet (AX13368)
- ADIROFFICE 30-Key Steel Secure Key Cabinet with Combination Lock, White, PK2 (ADI682-30-WHI-2pk)
- KIDDE Lockable Quick Access Heavy-Duty Steel 7 In. Key Cabinet (001795)
- ZORO SELECT 60 unit capacity Steel Key Cabinet with Digital Lock (52AT99)
- ZORO SELECT Magnetic Key Hider, Plastic, Black (25PA16)
- PRIMELINE TOOLS ID Key Tags, 1-1/4 in., Oval Shape, Plastic Tags with Metal Clip (100 Pack) (MP4269)
- C-Line Products Key Cabinets