Shop All Binders
C-Line Products
Bound Sheet Protector Presentation Book, 24 Letter-Size Sleeves, Black
Mfr # CLI33240
Zoro # G806439681
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Polypropylene
- Number of Pockets 1
- Includes (24) Bound-In Clear Top-Loading Polypropylene Sheet Protectors
- Sheet Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # CLI33240
- Zoro # G806439681
- UPC # 38944332406
- Country of Origin China
- Category Binders
Dimensions
Sheet Size | 11 x 8.5 |
Details
Color | Black |
Material | Polypropylene |
Number of Pockets | 1 |
Item | Presentation Books |
Includes | (24) Bound-In Clear Top-Loading Polypropylene Sheet Protectors |
Sheet Type | Unpunched |
Spine Color(s) | Black |
Cover Material(s) | Polypropylene |
Front Cover Color(s) | Black |
Back Cover Color(s) | Black |
Number of Sleeves | 24 |
Binding Type | Permanent |
Insertable Cover Overlay(s) | Spine |
Description
Present your report, project or artwork in style. Presentation book features bound-in clear top-loading polypropylene sheet protectors that lie flat while the book is open. Storage pocket on the inside front cover holds extra materials. Acid-free polypropylene eliminates photocopy transfer. Clear view spine insert is reversible for instant customization or visit the C-Line website to create your own spine insert.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON CANON IRC ADV COMP C3320 3325/3330 (GPR-53) YELLOW (8527B003AA)
- BIC Round Stic Xtra Life Stick BP Pen, 1.2mm, Blue Ink, Gray Barrel, PK240 (GSM240BE)
- DATAPRODUCTS Ink Ribbon for Calculators, Black/Red (R3027)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 16" x 14", Kraft, 20/Bundle (55VH58)
- C-LINE PRODUCTS 4-5" Binder, Label Holder, Pk12 (70035)
- C-LINE PRODUCTS Binder Pocket, WriteOn Index Tabs, PK5 (06650)
- C-LINE PRODUCTS C-Line® 3-Ring Binder, 1" Capacity, Assorted Colors, PK6 (31710)
- C-LINE PRODUCTS C-Line Products 5-Tab Poly Binder Index Dividers, Assorted, 5/ST Set of 12 ST (05730-BX)
- C-LINE PRODUCTS Heavyweight Poly Binder Pockets, Clear, 11" x 8.5", PK10 (33747)
- C-LINE PRODUCTS Poly Binder Pockets, Clear (C-33462)
- AVERY Binder, Durable, Slant Rings, 1.5"Black (27350)
- C-Line Products Binders