Shop All Binders
C-Line Products
Bound Sheet Protector Presentation Book, 12 Letter-Size Sleeves, Black
Mfr # CLI33120
Zoro # G106439800
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polypropylene
- Number of Pockets 1
- Includes (12) Bound-In Clear Top-Loading Polypropylene Sheet Protectors
- Sheet Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # CLI33120
- Zoro # G106439800
- UPC # 38944331201
- Country of Origin China
- Category Binders
Dimensions
Sheet Size | 11 x 8.5 |
Details
Color | Black |
Material | Polypropylene |
Number of Pockets | 1 |
Item | Presentation Books |
Includes | (12) Bound-In Clear Top-Loading Polypropylene Sheet Protectors |
Back Cover Color(s) | Black |
Number of Sleeves | 12 |
Insertable Cover Overlay(s) | Spine |
Cover Material(s) | Polypropylene |
Spine Color(s) | Black |
Front Cover Color(s) | Black |
Binding Type | Permanent |
Sheet Type | Unpunched |
Description
Present your report, project or artwork in style. Presentation book features bound-in clear top-loading polypropylene sheet protectors that lie flat while the book is open. Storage pocket on the inside front cover holds extra materials. Acid-free polypropylene eliminates photocopy transfer. Clear view spine insert is reversible for instant customization or visit the C-Line website to create your own spine insert.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, PK200 (V52021000-10-GRAI)
- PARTNERS BRAND Extended Core Cast Stretch Film, 90 Gauge, 20" x 1,000', Clear, 4/Case (SF209)
- LEARNING RESOURCES 2-Row Rekenrek Counting Frame (4358)
- BUSINESS SOURCE Standard Book Rings 2" Diameter, PK50 (01439)
- C-LINE PRODUCTS 3-Hole Punched Attaching Strip, Clear, Pk200 (64713)
- C-LINE PRODUCTS 4-5" Binder, Label Holder, Pk12 (70035)
- C-LINE PRODUCTS 2-3" Binder, Label Holder, Pk12 (70025)
- C-LINE PRODUCTS Binding Bars, 11"x1/8", 100/BX, Black PK (CLI34551)
- C-LINE PRODUCTS 1" Binder, Label Holder, Pk12 (70013)
- C-LINE PRODUCTS Business Card Holder 3-1/2"H (70238)
- AVERY Binder w/ Round Rings, 2", Black (27554)
- C-Line Products Binders