Shop All Binders
C-Line Products
Binder Pocket, Side Loading, Clear, 15PK
Mfr # 57537
Zoro # G111755827
product price: $20.29
/pk 15, $1.35/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- Includes 15 Binder Pockets
- Recommended Age 4+ years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 57537
- Zoro # G111755827
- UPC # 194629082780
- Country of Origin China
- Category Binders
Details
Color | Clear |
Material | Polypropylene |
Includes | 15 Binder Pockets |
Recommended Age | 4+ years |
Recommended Grade | Grade K+ |
Description
Store unpunched papers in your binder with one convenient pocket. Gusset expands 1 inch for additional capacity of up to 200 sheets. Side loading pocket is secured with a hook and loop closure. Made from durable acid-free, archival quality polypropylene. For 11 x 8 1/2 document storage. Fits standard 3-ring binders. Each pack includes 5 binder pockets. Sold as 3 packs for a total of 15 binder pockets.
- •Gusset expands 1 inch for additional capacity of up to 200 sheets
- •Side loading pocket is secured with a hook and loop closure
- •Made from durable acid-free polypropylene
- •For 11 x 8 1/2 document storage
- •Fits standard 3-ring binders
- •Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Pouch, GP, 3" L, 4" W, PK500 (56KZ80)
- CANON 1287C001 (PG-243) Ink, Black (1287C001)
- UWE NTEP Scale, 30 kg, .01 kg, Legal For Trade Scale, 11x13" Base, Recharagable Battery, Backlit Display (APM-30)
- CAMBRIDGE SECURITY SEALS Global Industrial„¢ Adjustable Extinguisher Tamper Seal, 9"L, Red, 100/Pack (OPS21084)
- C-LINE PRODUCTS Reinforce Strips 1x10.75", Pk200 (64112)
- C-LINE PRODUCTS 11 x 1/4" Binding Bars, Black, PK100 (34441)
- C-LINE PRODUCTS Poly Binder Pockets, Clear, PK5 (57537)
- C-LINE PRODUCTS C-Line Products 5-Tab Poly Binder Index Dividers, Assorted, 5/ST Set of 12 ST (05730-BX)
- C-LINE PRODUCTS Mini Size Binder Pocket, Side Loading, Assorted, PK18 (8730)
- C-LINE PRODUCTS Business Card Holder 3-1/2"H (70238)
- CARDINAL 2" Binder 11x17, Black (12132)
- C-Line Products Binders