Shop All File Folders
C-Line Products
Binder Pocket, Side Loading, Assorted, PK18
Mfr # 58730
Zoro # G5186344
product price: $26.15
/pk 18, $1.45/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Seaside Blue, Sunny Yellow, Seafoam Green, Sunset Red, Sandy Gray
- Material Polypropylene
- Sheet Size 8 1/2" Width x 11" Length
- Recommended Grade 3+
- Recommended Age 8+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 58730
- Zoro # G5186344
- UPC # 194629046843
- Country of Origin China
- Category File Folders
Dimensions
Sheet Size | 8 1/2" Width x 11" Length |
Details
Color | Seaside Blue, Sunny Yellow, Seafoam Green, Sunset Red, Sandy Gray |
Material | Polypropylene |
Recommended Grade | 3+ |
Recommended Age | 8+ Years |
Sheet Capacity | 200 |
Description
Binder Pockets are made from durable acid-free polypropylene. Gusset expands 1 inch for additional capacity of up to 200 sheets. Side loading pocket is secured with a hook and loop closure. For 11 x 8.5 document storage. Fits standard 3-ring binders. Assorted colors include blue, aqua, purple, pink and smoke (no color choice). Pack of 18.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Cordura Wear Sleeves for 1" Webbing (Purchase by Linear Foot) (CORDURA1)
- PILOT Pencil, Mech, G2, 0.7Mm, Bk, Dz, PK12 (51015)
- PENTEL Of America Rsvp Black Fine Point Ballpoint Pen (PE97619)
- SAFCO Wood/Laminate Literature Sorter, 36 Sections, 39 1/4 x 11 3/4 x 24, Medium Oak (9424MO)
- C-LINE PRODUCTS Clip 'N Go Report Cover, Assorted Colors Color May Vary Set of 24 Report Covers, 24PK (99326-DS)
- C-LINE PRODUCTS Classroom Connector™ School-To-Home Folders, Green, PK25 (32003)
- C-LINE PRODUCTS Expanding File w/ Hanging Tabs, 1" Expansion, 13 Section, Letter, Blue (58215)
- C-LINE PRODUCTS Pocket, Dry Erase, 9" x 12", Black (40711)
- C-LINE PRODUCTS Zippered Binder w/ Expanding File, 2" Exp, 7 Sect, Letter, Bright Blue (48115)
- C-LINE PRODUCTS 7Pocket Letter Size Expanding File, Smoke, 12PK (48301-DS)
- BUSINESS SOURCE Transparent Poly File Holders Letter, PK10 (01797)
- C-Line Products File Folders