Shop All Security Identification Supplies
C-Line Products
Badge Holder, Hanging, insert, PK50
Mfr # 96043
Zoro # G7204191
product price: $35.99
/pk 50, $0.72/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material PVC-Free Poly
- Length 30"
- Width 4"
- Weight 1.05 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 96043
- Zoro # G7204191
- UPC # 038944960432
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Length | 30" |
Width | 4" |
Details
Item | Badge Holder,Hanging,insert,PK50 |
Color | Clear |
Material | PVC-Free Poly |
Weight | 1.05 lbs |
Description
Badge Holder,Hanging,insert,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Reinforced Braided Cable for Micro-USB (131 1360 DW2)
- PHYSICIANSCARE Handheld Multipurpose Radio (90423)
- MONOPRICE Cable Adapter, RCA F to F-Type F (4131)
- LOGITECH G703 Lightspeed Gaming Mouse, 910005638 (910-005638)
- C-LINE PRODUCTS Badge Holder, Clip, 3.5x2.25, PK50 (95523)
- C-LINE PRODUCTS Quality Video Grade PVC Card, PK100 (89007)
- C-LINE PRODUCTS Proximity Badge Holders, Horizontal, 50PK (89932)
- C-LINE PRODUCTS Badge Holder, Clip, 4x3, Clear, PK96 (95596)
- C-LINE PRODUCTS DuPont Tyvek Security Wristbands, Purple, 100PK (89109)
- C-LINE PRODUCTS DuPont™ Tyvek® Security Wristbands, Blue, PK200 (89105)
- C-LINE PRODUCTS C-Line 97043 Ecological Name Badge Holder Kits Top Load White Inserts 4x3 50/Box (97043)
- C-Line Products Security Identification Supplies