Shop All Business Card Holders
C-Line Products
AdhesiveBusinessCardHolders, Topload, PK10
Mfr # 70257
Zoro # G6288497
product price: $7.99
/pk 10, $0.80/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material PVC-free poly
- Product Type Business Card Holder
- Size 2 x 3.5
- Features Top Load Business Card Holders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 70257
- Zoro # G6288497
- UPC # 038944702575
- Country of Origin China
- Category Business Card Holders
Dimensions
Size | 2 x 3.5 |
Overall Height | 2 in |
Overall Width | 3 1/2 in |
Details
Item | Business Card Holder |
Color | Clear |
Material | PVC-free poly |
Product Type | Business Card Holder |
Features | Top Load Business Card Holders |
Weight | 0.09 lbs |
Attaching Mechanism | Self-Adhesive |
Load Style | Top |
Self Adhesion | Self Adhesive |
Description
AdhesiveBusinessCardHolders,Topload,Package Quantity10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMTAR Custom Cut-Sheet Copy Paper, 92 Bright, 20lb, 8.5 x 11, White, PK500 (851032)
- SWINGLINE Staple Remover, Black (S7038101P)
- PARTNERS BRAND 12" x 12" Resealable Poly Bags, 1.5 mil, Clear, PK 1000 (PRR121215)
- PILOT Pilot® Precise V7RT Retractable Roller Ball Pen, Black Ink, .7mm, Dozen (26067)
- C-LINE PRODUCTS Business Card Holder, Poly with Tabs, Holds 20 CardsPage, 11 x 8 12, 5PK Set of 5 PK, 25PK (61117-BX)
- C-LINE PRODUCTS Index Card Case, Holds 100 3 x 5 Cards, Polypropylene, Assorted (58335)
- C-LINE PRODUCTS Business Card Holder, Poly without Tabs, Holds 20 CardsPage, 11 14 x 8 18, 50PK (61217-BX)
- C-LINE PRODUCTS AdhesiveBusinessCardHolders, PK10 (70238)
- C-LINE PRODUCTS Business Card Holders, Top-Load, 2"x3-1/2", 10/PK, Clear PK (CLI70257)
- C-LINE PRODUCTS C-Line Products- Inc. CLI61117 Business Card Refill Pages- w-Tabs- 100 Card Cap- 11in.x8-.50in.- CL (CLI61117)
- DEFLECTO Deflect-O DEF70501 Desktop Business Card Holder;3.75 in. x 1.88 in. x 1.5 in.;2-PK;CL (DEF70501)
- C-Line Products Business Card Holders