Shop All Business Card Holders
C-Line Products
AdhesiveBusinessCardHolders, PK10
Mfr # 70238
Zoro # G6288506
product price: $5.49
/pk 10, $0.55/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PVC-free poly
- Product Type Business Card Holder
- Size 2 x 3.5
- Features Side Load Business Card Holders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 70238
- Zoro # G6288506
- UPC # 038944702384
- Country of Origin China
- Category Business Card Holders
Dimensions
Size | 2 x 3.5 |
Overall Width | 3 1/2 in |
Overall Height | 2 in |
Details
Item | Business Card Holder |
Color | Clear |
Material | PVC-free poly |
Product Type | Business Card Holder |
Features | Side Load Business Card Holders |
Weight | 0.087 lbs |
Load Style | Side |
Attaching Mechanism | Self-Adhesive |
Self Adhesion | Self Adhesive |
Description
AdhesiveBusinessCardHolders,Package Quantity10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Table of Contents Index Dividers 12 Tab, PK6 (11196)
- BSC PREFERRED Green Marsh 88fx Metal Paint Markers, 12PK (H-257G)
- ARMOR SHIELD Desiccant, 4in. L, 3in. W, 1 oz., Bag, PK1300 (D1UCT-D)
- PCI Pci Brother Dr-730 Dr730 Drum Unit 12000 Page Yield Fits Brother (DR-730-PCI)
- C-LINE PRODUCTS Business Card Holder, Poly without Tabs, Holds 20 CardsPage, 11 14 x 8 18, 50PK (61217-BX)
- C-LINE PRODUCTS C-Line Index Card Case (58335)
- C-LINE PRODUCTS C-Line Products- Inc. CLI61117 Business Card Refill Pages- w-Tabs- 100 Card Cap- 11in.x8-.50in.- CL (CLI61117)
- C-LINE PRODUCTS Business Card Holders, Top-Load, 2"x3-1/2", 10/PK, Clear PK (CLI70257)
- C-LINE PRODUCTS Index Card Case, Holds 100 3 x 5 Cards, Polypropylene, Assorted (58335)
- C-LINE PRODUCTS AdhesiveBusinessCardHolders, Topload, PK10 (70257)
- SWEETSUITE Business Card Storage Holder; Black & Clear - 0.8 x 4.4 x 9 in. (SW1190174)
- C-Line Products Business Card Holders