Shop All Binding Covers
C-Line Products
8-Pocket Portfolio with Security Flap, Polypropylene, 8.5 x 11, Black
Mfr # 32881
Zoro # G5224552
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8.5 x 11
- Color Black/White
- Material Polypropylene
- Capacity 120
- Weight 0.831 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 32881
- Zoro # G5224552
- UPC # 38944328812
- Country of Origin China
- Category Binding Covers
Dimensions
Size | 8.5 x 11 |
Details
Color | Black/White |
Material | Polypropylene |
Capacity | 120 |
Weight | 0.831 lbs |
Number of Fasteners | 1 |
Sheet Type | Unpunched |
Inside Pockets | Eight Interior Pockets |
Spine Color | Black |
Fastener Type | Spiral Bound |
Description
C-Line® Eight-Pocket Portfolio with Security Flap, Polypropylene, 8 1/2 x 11, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSM OF AMERICA Paper Shredder, Cross-Cut, 10 to 12 Sheets (225.2cL6)
- CRAYOLA Bulk Crayons, Orange, Regular Size, 144PK (520836036)
- SCHOOL SMART Flexible Cover Ruled Composition Book, 8-1/2 x 7 Inches, 48 Sheets (PMMK37123SS-5987)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Blue PK12 (PENBLN105C)
- C-LINE PRODUCTS Folder, Clsrm, Cntr, Grn, 25 25PK (CLI32003)
- C-LINE PRODUCTS Modern Metallic Executive Style Report Cover, Brilliant Black, 5PK (33311)
- C-LINE PRODUCTS Eight-Pocket Portfolio, Polypropylene, 8 1/2 x 11, Smoke (CLI33081)
- C-LINE PRODUCTS Report Covers, Vinyl, Clear, 8 1/2 x 11, PK100 (31357)
- DURABLE OFFICE PRODUCTS SWINGCLIP POLYPROPYLENE REPORT COVER, LETTER SIZE, CLEAR/BLACK CLIP, 5PK (226401)
- FELLOWES Plastic Comb Bindings, 5/8", PK25 (52324)
- FELLOWES MFG Fellowes, Plastic Comb Bindings, 1/2in Diameter, 90 Sheet Capacity, Black, 100PK (52326)
- C-Line Products Binding Covers