Shop All Clipboards
This Product is Discontinued
C-Line Products
8-1/2" x 11" Clipboard Folder Black, Pk6 (Discontinued)
Mfr # 30601BNDL6EA
Zoro # G7810330
This Product is Discontinued
Key Features
- Sheet Size 8-1/2" x 11"
- Clip Capacity 75 Sheet
- Color Black
- Material Vinyl
- Mounting Style Clip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 30601BNDL6EA
- Zoro # G7810330
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 11" |
Details
Item | Clipboard Folder |
Clip Capacity | 75 Sheet |
Color | Black |
Material | Vinyl |
Mounting Style | Clip |
Description
Clipboard Folder,Black,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.