Shop All File Folders
C-Line Products
7-Pocket Vertical Backpack File, Letter Size, Assorted, PK2
Mfr # 58700
Zoro # G6642624
product price: $19.75
/pk 2, $9.88/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 1/4"
- Color Green, Orange, Turquoise, Purple And Yellow
- Material Poly
- Sheet Size 8 1/2" Width x 11" Length
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 58700
- Zoro # G6642624
- UPC # 194629070848
- Country of Origin China
- Category File Folders
Dimensions
Width | 10 1/4" |
Sheet Size | 8 1/2" Width x 11" Length |
Height | 1" |
File Size | Letter |
Outside Length | 12 3/4" |
Details
Color | Green, Orange, Turquoise, Purple And Yellow |
Material | Poly |
Includes | 2 Expanding Backpack Files |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Features | Reinforced Edges, Durable, Elastic Closure, Expandable Gusset, Ink-transfer Resistant, Acid-free, Button Closure, Heavyweight, Copy Safe |
Sheet Capacity | 400 |
Description
Made from heavyweight poly with gray reinforced, stitched edging, this 7-Pocket Vertical Backpack File opens along the short side and easily fits into a backpack. Organize 8.5" x 11" size documents inside the file using the seven pockets and six tab dividers. Pre-printed tab inserts included. Features an additional pocket located at the front with an expanding gusset for additional storage. Paperwork remains protected when the file is secured with the button and elastic closure. Assorted colors include green, orange, turquoise, purple and yellow (no color choice). Sold as a pack of 2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Wire Buckle, Galvanized, HD, 1/2", PK1000 (P12WB3-GA)
- SHURTAPE Carton Tape, Clear, 48mm x 50m, PK36 (AP 401)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, Ruled, 4 x 6, Wanderlust Pastels, 45 Sheets/Pad, 4PK (70007079570)
- USAOPOLY YAHTZEE - National Parks Edition (YZ025-000)
- C-LINE PRODUCTS 2-Pocket Laminated Paper Portfolio With Prongs, Assorted Colors (6320)
- C-LINE PRODUCTS Two Pocket Poly Portfolios Folder, PK36 (33950)
- C-LINE PRODUCTS Classroom Connector Folders, Orange, PK25 (32002)
- C-LINE PRODUCTS 2-Pocket Heavyweight Poly Portfolio Folder w/Prongs, Blue, PK10 (32965)
- C-LINE PRODUCTS Project Folder Jacket, Clear, PK25 (62127)
- C-LINE PRODUCTS Binder Pocket with Writeon Index Tabs, Assorted, 8 12 x 11, 5ST Set of 12 ST, 60PK (06650-BX)
- OXFORD EARTHWISE Recycled ReportCovers 8-1/2 x 11", PK25 (57872)
- C-Line Products File Folders