Shop All Plastic Bags
C-Line Products
6" x 9" Recloseable Poly Bags, Black, PK 1000
Mfr # 47469
Zoro # G7811268
product price: $77.29
/pk 1000, $0.08/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Airtight, Zipper Closure, Write-on Label, Water Proof, Reclosable, Seal Closure
- Width 6"
- Color Black
- Material Poly
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 47469
- Zoro # G7811268
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 6" |
Size | 6" x 9" |
Overall Length | 9" |
Details
Item | Recloseable Poly Bags |
Features | Airtight, Zipper Closure, Write-on Label, Water Proof, Reclosable, Seal Closure |
Color | Black |
Material | Poly |
Hang Hole | No |
Application | Tool, Accessories |
Assembly Required | No |
Recycled | No |
Description
Recloseable Bags,Poly,Black,6x9 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKETBOOK Mini Notepad, Midnight Blue Cover, Dot Grid Rule, 3 x 5.5, White, 24 Sheets (EVR-M-R-CDF)
- MEASURETEK Digital Platform Bench Scale 60kg/150 lb. Capacity (12R964)
- SAFCO Suggestion Box, Steel, Black (4232BL)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (5CNY6)
- C-LINE PRODUCTS 3" x 5" Reclosable Write-On Bags, PK 1000 (47235)
- C-LINE PRODUCTS 5" x 8" Reclosable Write-On Bags, PK 1000 (47258)
- C-LINE PRODUCTS Bag, Poly, Zip, Reclose, 6X9 1000PK (CLI47269)
- C-LINE PRODUCTS Bag, Poly, Zp, Reclose, 5X8 1000PK (CLI47258)
- C-LINE PRODUCTS Bag, Poly, Zip, Reclose, 3X5 1000PK (CLI47235)
- C-LINE PRODUCTS Bag, Poly, Zip, Reclose, 4X6 1000PK (CLI47246)
- ZORO SELECT 24" x 24" Open Poly Bags, 2 mil, Clear (5DHA5)
- C-Line Products Plastic Bags