Shop All Plastic Bags
C-Line Products
6" x 9" Reclosable Write-On Bags, PK 1000
Mfr # 47269
Zoro # G7811100
product price: $62.25
/pk 1000, $0.06/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Write on Surface Yes
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 47269
- Zoro # G7811100
- Country of Origin China
- Category Plastic Bags
Dimensions
Size | 6" x 9" |
Details
Item | Reclosable Write-On Bags |
Write on Surface | Yes |
Hang Hole | No |
Description
Write-On Bags,Recloseable,6 x 9 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All-Weather Pen, 0.9mm Tip, Brass (FDE97)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 18In (1152A)
- SMEAD Pressboard Folder, 1/3-Cut Tab, Yellow, PK100 (12943)
- ZORO SELECT Literature Mailers, 10" x 3" x 3", White, 50/Bundle (55VK45)
- C-LINE PRODUCTS 4" x 6" Reclosable Write-On Bags, PK 1000 (47246)
- C-LINE PRODUCTS Bag, Poly, Zip, Reclose, 3X5 1000PK (CLI47235)
- C-LINE PRODUCTS Bag, Poly, Zip, Reclose, 2X3 1000PK (CLI47223)
- C-LINE PRODUCTS 3" x 5" Reclosable Write-On Bags, PK 1000 (47235)
- C-LINE PRODUCTS Bag, Poly, Zip, Reclose, 6X9 1000PK (CLI47269)
- C-LINE PRODUCTS 6" x 9" Recloseable Poly Bags, Black, PK 1000 (47469)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2305)
- C-Line Products Plastic Bags