Shop All Plastic Bags
C-Line Products
3" x 5" Recloseable Poly Bags, Black, PK 1000
Mfr # 47435
Zoro # G7811198
product price: $48.19
/pk 1000, $0.05/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Seal Closure, Reclosable, Airtight, Water Proof, Write-on Label, Zipper Closure
- Width 3"
- Color Black
- Material Poly
- Hang Hole No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 47435
- Zoro # G7811198
- UPC # 00038944474359
- Country of Origin China
- Category Plastic Bags
Dimensions
Width | 3" |
Size | 3" x 5" |
Overall Length | 5" |
Details
Item | Recloseable Poly Bags |
Features | Seal Closure, Reclosable, Airtight, Water Proof, Write-on Label, Zipper Closure |
Color | Black |
Material | Poly |
Hang Hole | No |
Application | Tool, Accessories |
Recycled | No |
Assembly Required | No |
Description
Recloseable Bags,Poly,Black,3x5 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Powershred LX50 9 Sheet Capacity 4.4 gal Cross-Cut Shredder (4402801)
- LEARNING RESOURCES Double-Sided Tabletop Easel (7286)
- TAPE LOGIC Tape Logic® Labels, "Assembled in U.S.A.", 1" x 1", Red/White/Blue, 500/Roll (USA303)
- WEGMANN AUTOMOTIVE 1.0 oz. Coated Mag Weight (Box of 25) (AW100N)
- C-LINE PRODUCTS 6" x 9" Recloseable Poly Bags, Black, PK 1000 (47469)
- C-LINE PRODUCTS Bag, Poly, Zip, Reclose, 4X6 1000PK (CLI47246)
- C-LINE PRODUCTS Bag, Poly, Zip, Reclose, 3X5 1000PK (CLI47235)
- C-LINE PRODUCTS 4" x 6" Reclosable Write-On Bags, PK 1000 (47246)
- C-LINE PRODUCTS Bag, Poly, Zp, Reclose, 5X8 1000PK (CLI47258)
- C-LINE PRODUCTS 5" x 8" Reclosable Write-On Bags, PK 1000 (47258)
- ZERUST 57" x 48" x 85" Poly Bags, PK 20 (075-F-00029B)
- C-Line Products Shipping & Packing Bags