Shop All File Folders
C-Line Products
2-Pocket Laminated Paper Portfolios w/3-Hole Punch, Green, PK25
Mfr # 06313
Zoro # G3855254
product price: $23.95
/pk 25, $0.96/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Laminated Paper
- Recommended Grade Grade PK+
- Includes 25 Paper Portfolios
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 06313
- Zoro # G3855254
- UPC # 38944063133
- Country of Origin China
- Category File Folders
Details
Material | Laminated Paper |
Color | Lime Green |
Recommended Grade | Grade PK+ |
Includes | 25 Paper Portfolios |
Recommended Age | 3+ Years |
Description
Two-pocket paper portfolios/folders with 3-hole punch hold papers and resist tearing. Laminated, high-gloss finish catches your eye. Vibrant colors let you organize by subject, project and more! Great for school, home or office. Folders feature 3-hole punch with 2 business card slots. Without prongs. For 11 x 8-1/2 document storage. Box of 25. Orange.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Letter Opener, Stainless Steel, 9" (14821)
- SIMPLAY3 Rustic Home Mailbox (416080-01)
- GHENT 48"x96" Magnetic Porcelain Dry Erase Sliding Board, Matte (HSM2-48)
- UNIVERSAL ONE Paper Clip, Wire, Smooth, PK1000 (UNV72210)
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with Prongs, Orange Set of 25 Folders, 25PK (33962-BX)
- C-LINE PRODUCTS Write-On Expand Folder, 1" Expansion, Pk10 (63160)
- C-LINE PRODUCTS Page Protector 8-1/2 x 11", Vinyl, PK50 (61018)
- C-LINE PRODUCTS Two-Pocket Heavyweight Poly Portfolio Folder w/Prongs, Red, PK10 (32964)
- C-LINE PRODUCTS Vertical Expanding File, 13 Pocket, Black (58810)
- C-LINE PRODUCTS Expanding File, 13 Pocket, Plaid Gray (58312)
- PENDAFLEX Hanging File Folders, Aqua, PK25 (PFX81616)
- C-Line Products File Folders