Shop All Binders
This Product is Discontinued
C-Line Products
2" Binder, Label Holder, Pk12 (Discontinued)
Mfr # 70023
Zoro # G3226307
This Product is Discontinued
Key Features
- Color Clear
- Material Polypropylene
- Height 2 3/4 in
- Width 1 3/4 in
- For Use With 2 in Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 70023
- Zoro # G3226307
- UPC # 038944700236
- Country of Origin China
- Category Binders
Dimensions
Height | 2 3/4 in |
Width | 1 3/4 in |
Overall Width | 2 1/4 in |
Overall Height | 3 1/8 in |
Compatible Binder Sizes | 2 in Binders |
Details
Color | Clear |
Material | Polypropylene |
Item | Binder Label Holder |
For Use With | 2 in Binders |
Thickness | 6 mil |
Type | Self Adhesive |
Accessory Type | Binder Label Holder |
Product Type | Binder Label Holder |
Self Adhesion | Self Adhesive |
Description
Binder Label Holder, Self Adhesive, Material Vinyl, Color Clear, Width 1-3/4 In., Height 2-3/4 In., Thickness 6 mil, For Use With 2 In. Binders, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.