Shop All Binders
This Product is Discontinued
C-Line Products
1/2" Binder, Label Holder, Pk12 (Discontinued)
Mfr # 70012
Zoro # G0456495
This Product is Discontinued
Key Features
- Color Clear
- Material Plastic
- Height 1 5/8 in
- Width 1/2 in
- Type Self Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 70012
- Zoro # G0456495
- UPC # 038944700120
- Country of Origin China
- Category Binders
Dimensions
Height | 1 5/8 in |
Width | 1/2 in |
Overall Height | 1 5/8 in |
Compatible Binder Sizes | 1/2 in Binders |
Overall Width | 1/2 in |
Details
Color | Clear |
Material | Plastic |
Type | Self Adhesive |
For Use With | 1/2 in Binders |
Item | Binder Label Holder |
Thickness | 6 mil |
Accessory Type | Binder Label Holder |
Self Adhesion | Self Adhesive |
Product Type | Binder Label Holder |
Description
Binder Label Holder, Self Adhesive, Material Vinyl, Color Clear, Width 1/2 In., Height 1-5/8 In., Thickness 6 mil, For Use With 1/2 In. Binders, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.