Shop All Extension Cords
C-Line Products
10 ft. Black Power Extension and Cord Cover
Mfr # 79101
Zoro # G7812616
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft.
- Color Black
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 79101
- Zoro # G7812616
- UPC # 038944791012
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 10 ft. |
Details
Color | Black |
Jacket Color | Black |
Item | Power Extension,Cord Cover,Black,10 ft. |
Description
Power Extension,Cord Cover,Black,10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 50ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-050)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, GY (P826GY)
- HUBBELL Connector, 3R, 4X, 12, Female, Blue, 8-2 (HBL15FBL)
- OMRON Relay Terminal And Contact Block (G6B-48BND)
- GOGREEN GoGreen Power 16/3 SJTW 15ft Heavy Duty Extension Cord, GG-13715BK - Black (GG-13715BK)
- SUPERIOR ELECTRIC 16 Gauge 3 Wire 9 ft. Replacement Power Tool Cord with Strain Relief & Cord Protector (Boot B) (EC163-BB)
- POWER FIRST 25 ft. 16/3 3-Outlet Extension Cord SJT (1FD73)
- HUBBELL WIRING DEVICE-KELLEMS 35 ft. Shore Power Cable (HBL61CM05)
- PELICAN Extension Cord, 9430/60/70, Gen 1, Blue (9437)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (541909)
- CAMCO MFG INC RV Camco Mfg Inc Rv 30 Amp Extension Cord With Handles 55191 (55191)
- C-Line Products Extension Cords & Power Strips