Shop All Document Holders
C-Line Products
1-Pocket Shop Ticket Holder w/Strap and Black Stitching, 75-Sht, 9x12
Mfr # 41902
Zoro # G5228131
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Sheet Capacity 1
- Color Clear
- Thickness Super Heavyweight
- Size 13 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 41902
- Zoro # G5228131
- UPC # 38944419022
- Country of Origin China
- Category Document Holders
Dimensions
Size | 13 x 8.5 |
Details
Item | Sheet Protectors |
Material | Vinyl |
Sheet Capacity | 1 |
Color | Clear |
Thickness | Super Heavyweight |
Features | Black Back -- Black Stitching & 24" Strap. Open on the long side and stores oversized items, such as license plates, while keeping them secure with the hook and loop closure that runs along the entire edge of the top flap. |
Weight | 0.3 lbs |
Finish | Clear |
Application | Production Schedules; Shop Tickets-Hanging; Vehicle; Work Orders |
Capacity | 1 |
Back | Black Back |
Sheet Protector Type | Display |
Load Orientation | Side |
Description
C-Line® 1-Pocket Shop Ticket Holder w/Strap and Black Stitching, 75-Sheet, 9 x 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Picture Holder, 2 in. H x 3 in.L (PH-2)
- SWINGLINE Two to Three-Hole Paper Punch (SWI74030)
- TOY TIME Toy Time Zig Zag Car - Ride-On Scooter in Yellow (275272CMM)
- FULTON MAILBOX GUN METAL TEXT STEEL PWDER COAT (1-1)
- C-LINE PRODUCTS Shop Ticket Holders, Vinyl, Vertical, 11"x8-1/2", 50/BX, CL 50PK (CLI80911)
- C-LINE PRODUCTS C-Line Products Two-Pocket Heavyweight Poly Portfolio Folder, Black, 25 Folders/Set (33951-BX)
- C-LINE PRODUCTS Holder, Open Side, 9x12, Clear, PK25 (49912)
- C-LINE PRODUCTS Protector, Sheet, Hvywt, Nongl 100PK (CLI62028)
- C-LINE PRODUCTS Sheet Protector, Flap, Clear, PK10 (61027)
- C-LINE PRODUCTS Top Loading Sheet Protectors, PK50 (61003)
- ZORO SELECT Shop Ticket Holder, Zippered, PK15 (4YNR5)
- C-Line Products Document Holders