Shop All Binders
C-Line Products
1" Binder, Label Holder, Pk12
Mfr # 70013
Zoro # G0874474
product price: $3.89
/pk 12, $0.32/ea
$3.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Polypropylene
- Height 2 13/16 in
- Width 1 in
- Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C-Line Products
- MFR # 70013
- Zoro # G0874474
- UPC # 038944700137
- Country of Origin China
- Category Binders
Dimensions
Height | 2 13/16 in |
Width | 1 in |
Overall Height | 2 7/8 in |
Overall Width | 1 in |
Compatible Binder Sizes | 1 1/2 in Binders |
Details
Color | Clear |
Material | Polypropylene |
Thickness | 6 mil |
For Use With | 1 to 1-1/2 in Binders |
Type | Self Adhesive |
Item | Binder Label Holder |
Accessory Type | Binder Label Holder |
Product Type | Binder Label Holder |
Self Adhesion | Self Adhesive |
Description
Label Holder,1in Binder,PK12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Wire Bindings, 1/2", 100 Sheet, Black, PK25 (FEL5255401)
- PARTNERS BRAND Magnetic Job Ticket Holders, 9" x 12", Black, PK 25 (JTH140)
- KNIPEX Industrial, Industrial Shears, 7-1/2 In. L (95 05 190)
- SHARPIE Liquid Highlighter Set, Chisel Tip Fluorescent Colors PK5 (24575PP)
- C-LINE PRODUCTS 3-Hole Punched Attaching Strip, Clear, Pk200 (64713)
- C-LINE PRODUCTS Poly Binder Pockets, Clear, PK5 (57537)
- C-LINE PRODUCTS 2-3" Binder, Label Holder, Pk12 (70025)
- C-LINE PRODUCTS Poly Binder Pockets, Clear (C-33462)
- C-LINE PRODUCTS C-Line® 3-Ring Binder, 1" Capacity, Assorted Colors, PK6 (31710)
- C-LINE PRODUCTS C-Line Products 5-Tab Poly Binder Index Dividers, Assorted, 5/ST Set of 12 ST (05730-BX)
- AVERY Small Binder Pockets, 7-Hole Punched, Assorted, 5 1/2 x 9 1/4, PK5 (75307)
- C-Line Products Binders