Shop All Concession Equipment
C. Cretors And Co
UV-C Sanitizing Chamber, 28"x20
Mfr # 22650-A
Zoro # G901866429
product price: $3,761.99
/ea
Free Shipping & Returns
$3,761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Features At 8,500 Hours, Machine Will Shut Down Until Bulbs are Replaced and Control is Reset Enforcing Safety Protocols, Safety Switch Shuts Off Lights If Door is Opened Before End of Cycle
- Wavelength 254 nm
- Dose Cycle Time 1 min
- Exposure Level UV-C
- Rated Life 8,500 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand C. Cretors And Co
- MFR # 22650-A
- Zoro # G901866429
- Country of Origin United States
- Category Concession Equipment
Dimensions
Wavelength | 254 nm |
Details
Item | UV-C Sanitizing Chamber |
Safety Features | At 8,500 Hours, Machine Will Shut Down Until Bulbs are Replaced and Control is Reset Enforcing Safety Protocols, Safety Switch Shuts Off Lights If Door is Opened Before End of Cycle |
Dose Cycle Time | 1 min |
Exposure Level | UV-C |
Rated Life | 8,500 hr |
Lighting Technology | Fluorescent |
Lumens | 840 lm |
Space Requirements | Occupied Space |
Description
UV-C Sanitizing Chamber, Lumens 840 lm, 120 V, Depth 24 in, Dose Cycle Time 1 min, Exposure Level UV-C, Height 28 in, Lighting Technology Fluorescent, Rated Life 8,500 hr, Safety Features At 8,500 Hours, Machine Will Shut Down Until Bulbs are Replaced and Control is Reset Enforcing Safety Protocols, Safety Switch Shuts Off Lights If Door is Opened Before End of Cycle, Space Requirements Occupied Space, Watts 288 W, Wavelength 254 nm, Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLGERS Columbian Coffee, 22.6 oz Canister (30445)
- BALL Wide Mouth Canning Lid , 12PK (1440042050)
- VULCAN HART Power Switch (00-824226-00002)
- LOUANA Peanut Oil F/Fryer 3Gl (13152LOU)
- AMERICAN METALCRAFT Griddle w/Stand, Full Size (GS27)
- BETTY CROCKER Pizza Maker (BC-2958CR)
- SERVER Pump, Fsp (81320)
- GREAT NORTHERN POPCORN 6401 Black Replacement Cart for Larger Lincoln Style Great Northern Popcorn Machines (200785TSQ)
- GREAT NORTHERN POPCORN 6111 Great Northern Popcorn Black Foundation Top Popcorn Popper Machine, 4 Ounce (408514GZT)
- CRETORS Popcorn Portion Pack, 12oz, Salt Flvr, PK24 (9830)
- PREMIUM LEVELLA 5.2 Quart Programmable Digital Pressure Cooker with Keep Warm Function (PPC1058D)
- C. Cretors And Co Concession Equipment