Shop All Digital Commercial Displays
Bzbgear
USB-C 4K UHD HDMI Video Capture Box with Scaler
Mfr # BG-4KCH
Zoro # G207171913
product price: $249.00
/ea
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bzbgear
- MFR # BG-4KCH
- Zoro # G207171913
- UPC # 850033687149
- Country of Origin Taiwan, Province of China
- Category Digital Commercial Displays
Description
The BG-4KCH is a 4K capture device that enables users to capture a video signal from any HDMI source and transfer it to a computer via USB-C for recording or streaming. With this conveniently sized unit, video signals from devices like gaming consoles, cameras, computers, and media players can be captured in pristine 4K quality. This video capture device supports video resolutions up to 4K2K@30Hz. It supports USB 3.1 Gen 1 RGB/YUY2/NV12 as well as USB 2.0 YUY2/NV12. The USB 2.0 connection supports a max resolution of 720p@30Hz. HDMI audio is supported in 2CH 16-bit PCM format. This device supports UVC1.0/1.1/1.5 formats and has a maximum data rate of 350Mbps. Compatibility with Windows, MacOS, and Linux makes this unit versatile enough to use with almost any desktop or laptop.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONUS 7-21x40mm New Zoom Binoculars with Rubber Armour (2120)
- TRIPLETT High Performance Crimper & Connector Kit (CAT5-HP-KIT)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Acme A623 - 10 Pack (ML7-12MP10361251275813)
- DANTONA Dog Collar Battery, SportDOG TEK 2.0 GPS Collar, TEK-2L, V2GBATT (DC-71)
- BZBGEAR 4K UHD HDMI Extender with Bi-directional IR/PoC/ARC and Audio De-embedding up to 230ft (BG-EXH-70C3)
- BZBGEAR Smart Controller for IPGEAR-PRO HDMI over IP series (BG-IPGEAR-PRO-C)
- BZBGEAR 4K 18Gbps HDMIHDBaseT 30 Extender IReARCARCPoCLANUSB Audio EmbeddingDeembedding 330ft (BG-EXH-100C6)
- BZBGEAR USB 3.1 1080P FHD 3G-SDI Capture Device with Scaler and Audio (BG-CSA)
- FEIT ELECTRIC SMRT VDEO DRBL BLK 4.5""H (CAM/DOOR/WIFI)
- DATACOLOR SPYDER CHECKR 24 Color Calibration Chart, 24 Targets, Grey Scale, Portable, Multi-Camera Compatible (SCK200)
- DATACOLOR COLORREADER EZ Color Matching Device, Instant Paint Finder, App Compatible, Precise CIELAB/RGB Matching (CRM100)
- Bzbgear Digital Commercial Displays