Shop All Digital Commercial Displays
Bzbgear
USB 3.1 1080P FHD HDMI Video Capture Device with Scaler and Audio
Mfr # BG-CHA
Zoro # G407171911
product price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bzbgear
- MFR # BG-CHA
- Zoro # G407171911
- UPC # 850023208248
- Country of Origin Taiwan, Province of China
- Category Digital Commercial Displays
Description
The BG-CHA is an HDMI video capture device. When you need to record or stream any HDMI source like video camera, gaming console or other computer on your PC this device will do the job.It supports any resolutions up to 1080P at 60fps on USB 3.0/3.1 ports. Built-in scaler gives you more flexibility for the capturing video format. Large volume image buffer ensures smooth uninterrupted video capture.Using 3.5mm stereo audio input you can switch to the external mic or other audio signal and embed it into the video stream. All aluminum housing and power from USB port no additional power adapter required adds durability and portability to our setup.BG-CHA is HDCP compliant and will not allow to record protected content. TAA COMPLIANT PRODUCT. This product meets the standards of the Trade Agreement Act TAA. You can find all BZBGEAR TAA Compliant Products on this page.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 26pc Essential Batteries Kit CR2430 CR927 CR1216 CR1620 CR2330 & Watch Opener (EB-KIT-123)
- FOTODIOX Pro Lens Mount Adapter - Arri PL Mount Lens To Canon EOS Mount SLR Camera Body (PL-EOS-Pro)
- CORSAIR VENGEANCE DDR5 64G (CMK64GX5M2B5600C40)
- MOTOROLA Earpiece, Push To Talk No (RLN5313B)
- BZBGEAR 4K UHD HDMI Extender with Bi-directional IR/PoC/ARC and Audio De-embedding up to 230ft (BG-EXH-70C3)
- BZBGEAR USB-C 4K UHD HDMI Video Capture Box with Scaler (BG-4KCH)
- BZBGEAR USB 3.1 1080P FHD 3G-SDI Capture Device with Scaler and Audio (BG-CSA)
- BZBGEAR Smart Controller for IPGEAR-PRO HDMI over IP series (BG-IPGEAR-PRO-C)
- HONEYWELL 24V Commercial Connected Touchscreen Thermost (TC500A-N)
- TRIPP LITE Extender Kit, VGA over Cat5/Cat6, Transmitter/Receiver, BK (TRPB130101U)
- NEC DISPLAY SOLUTIONS E172M-BK 17 inch 1,000:1 5.5ms DisplayPort/HDMI/VGA LED LCD (E172M-BK)
- Bzbgear Digital Commercial Displays