Shop All Stereo & Optical Audio Cables
Bzbgear
USB 3.0 AM/AF Active Optical Extension Cable - 40m/132ft
Mfr # BG-CAB-U3A40
Zoro # G207171845
product price: $399.00
/ea
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bzbgear
- MFR # BG-CAB-U3A40
- Zoro # G207171845
- UPC # 850023208521
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
The BG-CAB-U3A is a USB 3.0 type-A male to type-A female active optical extension cable and is available in various lengths from 15m to 50m. This cable converts USB data signal to optical signal over fiber and supports bandwidth speeds up to 5Gbps. It features full shielding for error-free data transmissions, over-current protection, and supports UASP functionality with Windows 11, 10, 8, and USB 3.0 hosts.With its ability to draw power from a connected device, this fiber optic cable doesnt require an additional power source to support USB 3.0 speeds. In addition, this optical fiber cable supports all USB 3.0 devices not compatible with USB 2.0/1.1 and is to be used with self-powered peripherals only.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Dual Monitor Desk Mount for 13"-27" Monitors (MI-1752)
- RAYOVAC Rayovac High Energy 9V Alkaline Battery, 8 PK (A1604-8PPK)
- GADGET GUARD Glass Screen Protector for Apple iPhone 12 / 12 Pro (GGBIGED228AP03A)
- BATTERY CLERK AJC EnerSys NP7-6FRA 6V 7Ah Sealed Lead Acid Battery (AJC-C7S-A-1-155521)
- BZBGEAR USB 3.0 AM/AF Active Optical Extension Cable - 30m/100ft (BG-CAB-U3A30)
- STARTECH.COM 3ft High Speed HDMI to HDMI 1.4 Cable - Ultra HD 4k x 2k (HDMM3)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 10ft (6305)
- MONOPRICE Select Series DisplayPort 1.4 Cable_ 1.5ft Black (31179)
- MONOPRICE A/V Cable, Optical Toslink, 12ft (1448)
- LUTRON Cable Jack, Single, Light Almond (CA-CJ-LA)
- CMPLE CMPLE 730-N 12AWG Oxygen-Free Copper Speaker Wire Cable- w 100ft (730-N)
- Bzbgear Stereo & Optical Audio Cables