Shop All Stereo & Optical Audio Cables
Bzbgear
USB 3.0 AM/AF Active Optical Extension Cable - 30m/100ft
Mfr # BG-CAB-U3A30
Zoro # G207171852
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bzbgear
- MFR # BG-CAB-U3A30
- Zoro # G207171852
- UPC # 850023208514
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
The BG-CAB-U3A is a USB 3.0 type-A male to type-A female active optical extension cable and is available in various lengths from 15m to 50m. This cable converts USB data signal to optical signal over fiber and supports bandwidth speeds up to 5Gbps. It features full shielding for error-free data transmissions, over-current protection, and supports UASP functionality with Windows 11, 10, 8, and USB 3.0 hosts.With its ability to draw power from a connected device, this fiber optic cable doesnt require an additional power source to support USB 3.0 speeds. In addition, this optical fiber cable supports all USB 3.0 devices not compatible with USB 2.0/1.1 and is to be used with self-powered peripherals only.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Memory Card, 4 GB SD (10127111)
- FASTTRACK Hood Channel Mobile Antenna Mount for Ford F150 (FA715141)
- MOUNT-IT VESA Mount Adapter Plate MI-782 (MI-782)
- ICOM Radio Wall Charger, Charges 1 Unit (BC157S)
- BZBGEAR 8K UHD HDMI 2.1 48Gbps Active Optical Cable - 20m/66ft (BG-CAB-H21A20)
- MONOPRICE Xlr M Toxlr F Cable 50 ft. (4756)
- SANOXY Docking Station 11 in 1 HDMI USB 3.0 C Hub 3.5MM VGA for Macbook, Laptops (usbc-dock-393996656996)
- TRIPLETT HDMI Cable (HDMI-HS-6BK)
- STEREN 3' 3.5mm to 3.5mm Audio Cable (255-255)
- TRIPP LITE Serial ATA Cable, 15 Pin, Y Split, M/F, 6" (P947-06N-2P15)
- GEM BY TRIPLETT CCTV Balun, BNC Male and BNC Pigtail, PR (BLN-MTPT2)
- Bzbgear Stereo & Optical Audio Cables