Shop All Stereo & Optical Audio Cables
Bzbgear
USB 3.0 AM/AF Active Optical Extension Cable - 20m/66ft
Mfr # BG-CAB-U3A20
Zoro # G407171836
product price: $299.00
/ea
Free Shipping & Returns
$299.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bzbgear
- MFR # BG-CAB-U3A20
- Zoro # G407171836
- UPC # 850023208507
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
The BG-CAB-U3A is a USB 3.0 type-A male to type-A female active optical extension cable and is available in various lengths from 15m to 50m. This cable converts USB data signal to optical signal over fiber and supports bandwidth speeds up to 5Gbps. It features full shielding for error-free data transmissions, over-current protection, and supports UASP functionality with Windows 11, 10, 8, and USB 3.0 hosts.With its ability to draw power from a connected device, this fiber optic cable doesnt require an additional power source to support USB 3.0 speeds. In addition, this optical fiber cable supports all USB 3.0 devices not compatible with USB 2.0/1.1 and is to be used with self-powered peripherals only.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA 32" Healthcare HDTV, LED Flat Screen, 768p (J32HE844)
- VERBATIM iStore 'n' Go 64GB USB 3.0 Flash Drive with Lightning Connector (49301)
- ZEIKOS Dual USB 2.4A wall charger white (IHIPP18)
- DANTONA Custom Made Battery Pack, Dantona 5N-700AACL (CUSTOM-517)
- BZBGEAR USB 3.0 AM/AF Active Optical Extension Cable - 30m/100ft (BG-CAB-U3A30)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 35ft (3976)
- MONOPRICE RCA Cable, RG-59/U, 5 RCA, 6 ft. (320)
- MANHATTAN HDMI 1.3 33 ft. Cable (322539)
- SWE-TECH 3C 3.5mm Stereo Y Cable, 3.5mm Stereo Male to Dual 3.5mm Stereo Female, 6 inch (FWT30S1-35360)
- MONOPRICE Audio Cable, 3.5mm, RCA, M/M, 10 Ft (9301)
- SANOXY 5.1 USB to 3.5mm Mic Headphone Jack Stereo Headset 3D Sound Card Audio Adapter blue (SANOXY-CABLE126)
- Bzbgear Stereo & Optical Audio Cables