Shop All Stereo & Optical Audio Cables
Bzbgear
USB 3.0 AM/AF Active Optical Extension Cable - 15m/50ft
Mfr # BG-CAB-U3A15
Zoro # G307171837
product price: $249.00
/ea
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bzbgear
- MFR # BG-CAB-U3A15
- Zoro # G307171837
- UPC # 850023208491
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
The BG-CAB-U3A is a USB 3.0 type-A male to type-A female active optical extension cable and is available in various lengths from 15m to 50m. This cable converts USB data signal to optical signal over fiber and supports bandwidth speeds up to 5Gbps. It features full shielding for error-free data transmissions, over-current protection, and supports UASP functionality with Windows 11, 10, 8, and USB 3.0 hosts.With its ability to draw power from a connected device, this fiber optic cable doesnt require an additional power source to support USB 3.0 speeds. In addition, this optical fiber cable supports all USB 3.0 devices not compatible with USB 2.0/1.1 and is to be used with self-powered peripherals only.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Vl2330-1hf (VL2330-1HF PANASONIC)
- DURACELL Specialty Keyless Entry Battery (DL1616BPK)
- UPG Sealed Lead Acid Battery, 6 V, 7Ah, UB670, F1 Faston Tab Terminal, AGM Type (D5734)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Battery for Pro magnum feeder kit (ML12-6F29995)
- BZBGEAR USB 3.0 AM/AF Active Optical Extension Cable - 30m/100ft (BG-CAB-U3A30)
- GALAGA Pig Hog PHX1410 10 ft. TRS 0.25 in. Female to TRS 0.25 in. Male Headphone Extension Cable (PHX1410)
- STEREN BNC-BNC RG58 Cable, 50ft (205-550)
- ACE PRODUCTS GROUP 6 in. Y Cable, Stereo 3.5 mm Male -Dual RCA Female (PYIC06)
- STEREN Stereo Plug to 2-RCA Jack Y Audio Cable, (255-038)
- AUDIOP AUDIOP PS8RD 250 ft. Spool Car Audio - 8 Gauge - Red (PS8RD)
- MONOPRICE Audio Cable, 3.5mm, M/M, 50 Ft (647)
- Bzbgear Stereo & Optical Audio Cables