Bzbgear

USB 3.0 1080P FHD Video Capture Device With HDMI loop out & Audio


product price: $199.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The BG-C2HA is an HDMI capture device with input resolutions up to 4K@60Hz. The device can convert this signal to a USB 3.0 output for PC or Mac to use as a video source. Capture cards are a valuable tool in the arsenal of anyone working with video. With a capture card like the BG-C2HA, applications like Open Broadcaster Software or vMix can recognize any HDMI video input as a video source for recording or streaming. For example, video from a gaming console, a camera or another PC can be recorded using this device. It features HDMI loop-out port to connect local monitor and 3.5mm stereo audio port to connect external microphone or other audio source to embed into the output video stream. BG-C2HA is HDCP compliant device and will not capture protected content. TAA COMPLIANT PRODUCT. This product meets the standards of the Trade Agreement Act TAA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.