Shop All Security Video Cameras
Bzbgear
Universal Compact Serial and IP PTZ Camera Joystick Controller IP/RS232/422
Mfr # BG-Commander-Jr
Zoro # G210917041
product price: $499.00
/ea
Free Shipping & Returns
$499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bzbgear
- MFR # BG-Commander-Jr
- Zoro # G210917041
- UPC # 850033687538
- Country of Origin China
- Category Security Video Cameras
Description
Introducing the BG-Commander-Jr, the compact yet powerful professional-grade joystick controller designed to meet the demands of a variety of applications. With its 2-axis joystick and zoom bridge key design, this controller provides refined control, durability, and stability, ensuring smooth and precise camera movement. The BG-Commander-Jr sets itself apart with its 7-level PTZ speed control, providing operators with complete control over their camera movements with a visual indicator to show the current speed level. Image parameters such as exposure and gain are easily adjustable with knob-style controls and their own small displays showing current value for easy reference. This versatile controller is designed for simultaneous communication and system compatibility, supporting integrated VISCA, UDP, and PELCO P/D control protocols in addition to RS232, RS422/RS485, and IPUDP interfaces. Operators can rest assured that the BG-Commander-Jr will seamlessly integrate with their existing ecosystem, providing easy and reliable control. Real-time preset set, call, and reset functionality is available on the main display screen, making it easy for operators to manage and access presets without interrupting their workflow. The responsive silicone buttons are backlit for a comfortable user experience in low light environments, making this controller ideal for a range of applications, including professional AV systems, broadcasting, education, telemedicine, video conferencing, houses of worship, and more. Compact yet powerful, the BG-Commander-Jr is the perfect choice for anyone looking for a professional-grade joystick controller that provides complete control, durability, and compatibility. BZBGEAR has a number of award winning products from past tradeshow events. These award winning products were nominated and judged against other nominees. See what makes our award winning products so extraordinary!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 14.4v Battery for Roomba Discovery 400 410 418 4000 APS 4905 (MAX3471762)
- ILC Replacement for Simplex 20819271 Battery (20819271 BATTERY SIMPLEX)
- PYLE 6 Channel Bt Home Theater Amplifier (PT6060CHAE)
- EXELL BATTERY 3V Lithium PLC Computer Backup Battery Replaces 990XCP98000 COMP-221 (EBPLC-221)
- REVO AMERICA Revo America RUCFE4K-1C Ultra Plus HD 4K IP Indoor & Outdoor Audio Capable Fisheye Dome Surveillance Camera with 360 deg Panoramic Coverage (RUCFE4K-1C)
- WASSERSTEIN Adjustable Stand, Official Made for Google, for Google Nest Hub Max, Chalk (GoogleHubMaxStaWhtUSA)
- UNIVIEW 8MP Starlight WDR Vari-Focal Lens IR Bullet Network Camera (IPC2328SB-DZK-I0)
- VITEK IP Bullet Camera, Moterized Lens, 8MP (VTC-TNB8RMEA)
- SIMPLY45 ProSeries Heavy Duty RJ45 Crimp Tool for all S45 brand UTP & STP RJ45 Modular Plugs - 1Ea/Blister (SIM-S45-C101)
- WASSERSTEIN Doorbell Horizontal Adjustable Mount, for Google Nest Doorbell battery, Made for Google Nest (NestDB2HorMtBlkUSA)
- VITEK Video Surveillance System (VT-TH5KT42TD)
- Bzbgear Security Video Cameras