Bzbgear

Universal Advanced Serial and IP PTZ Joystick Controller with POEIP/RS-232/422/485


product price: $1,141.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The BG-Commander PTZ joystick controller delivers precise control for both IP and serial PTZ cameras. With high-quality backlit buttons, the BG-Commander offers a pleasing user experience - even in low-light conditions. The solid metal chassis provides a durable, stable platform and is designed to stand up to years of heavy use, regardless of the setting. This controller is a great choice for live events, houses of worship, and broadcasting scenarios. Capable of controlling over 250 cameras, the BG-Commander provides a clean and uncluttered platform with 7 camera hot keys for your favorite devices and the capability to select other cameras by pressing and holding zero 0 for an extended selection makes this unit ideally suited for small to medium-scale productions. The controller has up to 10 quick access presets by tapping the 0-9 keys but it can support up to 255 presets by pressing the Enter key before recalling a preset position. Controls for white balance, focus, iris, and backlight settings allow quick image adjustments, while the high-contrast LCD screen provides camera information at a glance. Control for either IP or serial based PTZ cameras is provided by a LAN port or RS232, RS422, and RS485 connections. The BG-Commander supports IP VISCA, ONVIF, VISCA, PELCO-D, and PELCO-P control protocols.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.