Shop All Webcams
Bzbgear
Universal 1080P FHD PTZ 12X HDMI/SDI/USB 3.0 RS232/485 Live Streaming Camera White
Mfr # BG-UPTZ-12XHSU-W
Zoro # G807171863
product price: $849.00
/ea
Free Shipping & Returns
$849.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The best-selling BG-UPTZ camera has been BZBGEARs most successful camera to date. With its crisp 1080p imaging, simultaneous USB 3.0, HDMI, 3G-SDI, and IP streaming video outputs all in a handsome yet subdued design, it is easy to see why this is the camera of choice for hospitals, universities, houses of worship, and performing arts centers worldwide. The BG-UPTZ utilizes a 1/2.8 Sony CMOS sensor to capture images in resolutions as high as 1080p@60Hz. With 12X, 20X, and 30X zoom options, its an able performer in any size venue. The simultaneous HDMI, 3G-SDI, and USB 3.0 outputs ensure the BG-UPTZ can be integrated into any workflow. Supporting ONVIF, RTSP, and RTMP video protocols, the BG-UPTZ is compatible with most video production software and is able to stream directly to streaming platforms like YouTube, Twitch, and Facebook. A 3.5mm input jack allows external microphones and audio systems to be embedded into the video stream. The BG-UPTZ features an onboard dial that allows users to lock the output resolution, eliminating potential resolution discrepancies before they happen. The camera can be controlled via IR remote, IP control IP VISCA, ONVIF, and the browser interface. The RS232 and RS485 serial connections support VISCA, PELCO-D, and PELCO-P protocols. Up to 255 camera preset positions can be stored, ten of which are available via the IR remote control. This camera supports SRT, enabling high-quality, low-latency video to be sent reliably over the internet.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Power Patrol SLA1079 - 2 Pack (ML8-12MP2116133109596)
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for HR-1234W-F2 - 4 Pack (ML9-12MP4915112916)
- ACCUBANKER Counterfeit Detector, 110VAC Input Power (LED420)
- ILC Replacement for Kodak Model 800 replacement light bulb lamp (MODEL 800 KODAK)
- BZBGEAR Compact PTZ 1080P FHD 20X Zoom Camera with HDMI/SDI/USB 3.0/POE (BG-VPTZ-20HSU3)
- BZBGEAR SDIHDMI IP CAMERA 4K 12X BLK (BG-ADAMO-4K12X-W)
- BZBGEAR 1x4 4K UHD HDMI Splitter with Down-Scaler w/Digital and Analog Audio Output (BG-EPTZ-AF)
- BZBGEAR Universal 1080P FHD PTZ 30X NDI/HDMI/SDI/USB 3.0 RS232/485 Live Streaming Camera White (BG-UPTZ-ND30X-W)
- BZBGEAR Universal 1080P FHD PTZ 30X NDI/HDMI/SDI/USB 3.0 RS232/485 Live Streaming Camera Black (BG-UPTZ-ND30X-B)
- BZBGEAR PTZ 10X Zoom 1080P FHD USB 2.0/RS232 Huddle Room Camera (BG-BPTZ-10XU)
- SANOXY 1920 x 1080P HD USB Webcam, supports ZOOM, Teams, online video chat (SANOXY-Webcam-1080p)
- Bzbgear Webcams