Shop All Webcams
Bzbgear
SDIHDMI IP CAMERA 4K 25X BLK
Mfr # BG-ADAMO-4K25X-B
Zoro # G307171875
Free Shipping & Returns
$2,899.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Brilliantly designed with exclusive features and a unique form factor, the BG-ADAMO is unrivaled in its class on the live stream broadcasting market.BZBGEAR is proud to announce the next generation of PTZ cameras: the BG-ADAMO. Brilliantly designed with exclusive features and a unique form factor, the BG-ADAMO is unrivaled in its class on the live stream broadcasting market.This camera supports SRT, enabling high-quality, low-latency video to be sent reliably over the internet. The BG-ADAMO-4K is loaded with features including a full interface of video connections and immaculate 4K@60Hz resolution. The 12G-SDI connection enables long distance cable runs without compromising image quality. Compose shots ahead of time utilizing up to 255 programable presets, with 10 conveniently accessible using the IR remote. Capable of storing 1 TB of video footage with the Micro SD Card writer, start recording on the fly when other connections are inaccessible.The lens is designed with an advanced auto-focusing algorithm that promptly snaps into focus with dependable accuracy and stability. The 3D noise reduction technology combined with the low-noise CMOS sensor ensures impeccable image clarity. Choose between the 12x optical zoom lens with an 80.4° wide-angle or the 25x optical zoom lens with a 59° wide-angle.Packed with an array of video connections including USB 2.0, USB 3.0, LAN, HDMI, and 12G-SDI, the BG-ADAMO-4K boasts unparalleled functionality with sophistication and style. The dual stream USB facilitates concurrent main-stream and sub-stream outputs. While the HDMI, SDI, and USB 2.0 connections are capable of transmitting 4K video and audio signals simultaneously. The auto-tracking technology uses the latest human detection AI algorithms to exhibit unparalleled tracking speed and accuracy. This monocular tracking method uses only one camera and one lens to easily detect and capture human forms and moving objects in seconds. The auto tracking is presented in two modes: Presenter Tracking and Zone Tracking. Presenter Tracking tracks its target everywhere without the need to wear any receiving devices. It has strong locking and anti-interference capabilities giving presenters the flexibility to leave the stage and interact with the audience while continuously being tracked. Zone Tracking can be set to track a specific area providing a clear, smooth representation of what's being shown behind the presenter such as a whiteboard.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Indoor/Outdoor Waterproof Speakers, PR (6971)
- SPECO TECHNOLOGIES DOME CAMERA, White, 5MP, 2.8 mm Lens (V5D2)
- ILC Replacement for Verathon Vm02h223l-r Battery Retrofit (VM02H223L-R BATTERY RETROFIT VERATHON)
- TRIPP LITE Mini DPort Cable, HDMI, M/M, 12ft (P586-012-HDMI)
- BZBGEAR 1080P FHD USB 3.0 HDMI Vertical Streaming Box Camera (BG-PACKSHOT-C10X)
- SUPERSONIC Pro Hd Video Webcam Headset (SC-942)
- GBC Discovery 1100 Document Camera, 6.1" x 6.53" x 11.57" (DCV10001)
- DELTON Work Anywhere 4pc 20X Bundle Headset Wireless Keyboard and Mouse, 1080p USB Webcam (DBND4WLS20XREG)
- ADESSO CyberTrack H3 720P HD USB Webcam with Microphone, 1280 pixels x 720 pixels, 1.3 Mpixels, Black (CYBERTRACKH3)
- LOGITECH Brio 305 Web Camera, 1920 pixels x 1080 pixels, 2 Mpixels, Graphite (960-001414)
- LOGITECH C922 Pro Stream Webcam, 960001087 (960-001087)
- Bzbgear Webcams