Shop All Webcams
Bzbgear
NDI CAMERA 4K 60HZ 25X ZOOM BLK
Mfr # BG-ADAMO-4KND25X-B
Zoro # G507171873
product price: $2,999.00
/ea
Free Shipping & Returns
$2,999.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Brilliantly designed with exclusive features and a unique form factor, the BG-ADAMO is unrivaled in its class on the live stream broadcasting market.The BG-ADAMO-4KND is loaded with features including the latest NDI|HX3 technology, a full interface of video connections, and immaculate 4K@60Hz resolution. Integrated with NDI|HX3 technology, distribute the stream to multiple devices on the network using nothing more than a simple Ethernet connection. The 12G-SDI connection enables long distance cable runs without compromising image quality. Compose shots ahead of time utilizing the up to 255 programable presets, with 10 conveniently accessible using the IR remote. Capable of storing 1 TB of video footage with the Micro SD Card writer, start recording on the fly when other connections are inaccessible. The lens is designed with an advanced auto-focusing algorithm that promptly snaps into focus with dependable accuracy and stability. The 3D noise reduction technology combined with the low-noise CMOS sensor ensures impeccable image clarity. Choose between the 12x optical zoom lens with an 80.4° wide-angle or the 25x optical zoom lens with a 59° wide-angle.Packed with an array of video connections including NDI|HX3, USB 2.0, USB 3.0, LAN, HDMI, and 12G-SDI, the BG-ADAMO-4KND boasts unparalleled functionality with sophistication and style. The dual stream USB facilitates concurrent main-stream and sub-stream outputs. While the HDMI, SDI, and USB 2.0 connections are capable of transmitting 4K video and audio signals simultaneously.This camera supports SRT, enabling high-quality, low-latency video to be sent reliably over the internet. Network Device Interface NDI is a high performance AV over IP standard that allows anyone to use real time, ultra low latency video on existing IP video networks. The NDI open protocol enables professionals to share video through a local area network LAN with video-compatible devices. With a single ethernet cable connection, professionals can merge all stages of production from start to finish. That way, all production tasks and processes will be united, so accomplishing a creative vision will be simple. With the NDI 5.5 tool-kit, users will also be able to connect any audio device as an NDI source with NDIs Audio Direct tool. This adds audio over IP to NDIs revolution.NDI|HX3 is an updated version of the HX2 standard. The difference is, HX3 provides a better image quality and lower latency than HX2.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Ultra Tech UT1270 Replacement Battery (ML7-121911111162)
- POWER UP! USB Charger-Wall Plug 20w 1 Port USB-C (191-05671)
- EARPHONE CONNECTION Short Tube Listen Only Earpiece, Black (EP1089SCST)
- GLOWEAR BY ERGODYNE Arm/Leg Band - Button, S/M, Lime (8001)
- BZBGEAR Compact PTZ 1080P FHD 30X Zoom Camera with HDMI/SDI/USB 3.0/POE (BG-VPTZ-30HSU3)
- BZBGEAR NDI CAMERA 4K 60HZ 12X ZOOM BLK (BG-ADAMO-4KND12X-B)
- BZBGEAR SDIHDMI IP CAMERA 4K 25X BLK (BG-ADAMO-4K25X-B)
- BZBGEAR Universal 1080P FHD PTZ 30X HDMI/SDI/USB 3.0 RS232/485 Live Streaming Camera White (BG-UPTZ-30XHSU-W)
- BZBGEAR Universal 1080P FHD PTZ 12X NDI/HDMI/SDI/USB 3.0 RS232/485 Live Streaming Camera White (BG-UPTZ-ND12X-W)
- BZBGEAR PTZ 10X Zoom 1080P FHD USB 2.0/RS232 Huddle Room Camera (BG-BPTZ-10XU)
- BZBGEAR 1x4 4K UHD HDMI Splitter with Down-Scaler w/Digital and Analog Audio Output (BG-EPTZ-AF)
- Bzbgear Webcams