Shop All Phone & Video Conferencing Equipment
Bzbgear
Multi-format 4K UHD Scaler Converter HDMI/DP/VGA/CVBS/YPbPr to HDMI
Mfr # BG-UHD-SCVEA
Zoro # G707171956
product price: $399.00
/ea
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bzbgear
- MFR # BG-UHD-SCVEA
- Zoro # G707171956
- UPC # 850023208057
- Country of Origin Taiwan, Province of China
- Category Phone & Video Conferencing Equipment
Description
The BG-UHD-SCVEA is a multi-format 4K UHD scaler converter. This unit is designed to scale and convert multiple analog and digital formats HDMI/DP/VGA/CVBS/YPbPr to support HDMI devices. This HDMI 1.4/DP1.1 compliant device supports output resolutions up 4K2K@30 4:4:4 with video bandwidth speeds up 10.2Gbps.Embed analog audio to the HDMI output via the 3.5mm stereo input. Operate and adjust advanced settings including resolution outputs via the front panel push buttons, IR remote, or the provided control software.With its versatile array of inputs, the BG-UHD-SCVEA is the perfect solution for users looking to convert legacy media formats for use in a modern A/V system. TAA COMPLIANT PRODUCT. This product meets the standards of the Trade Agreement Act TAA. You can find all BZBGEAR TAA Compliant Products on this page.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 12V, 8Ah, AGM (47038)
- EZGENERATION Lightweight Stereo Headphones with Microphone 71 in. Cord BK (EZ127482)
- VERBATIM DVD-RW Disc, 4.70 GB, 120 min, 4x, PK30 (VER95179)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for iPA76A (MAX3948933)
- BZBGEAR 4K UHD HDMI 2.0 over IP Multicast Transceiver with Video Wall, KVM & PoE support (BG-VOP-MT)
- BZBGEAR Long Range Digital/Analog Audio Extender Kit over Cat5e/6/7 up to 950ft Stereo/TOSLINK/COAX (BG-AUD-TCS)
- BZBGEAR 8x8 4k UHD HDMI Video Wall Processor & Seamless Matrix Switcher w/Scaler, IR and Audio (BZ-MVS8X8-4K)
- BZBGEAR HDMI and USB3.0 Table Grommets for BZBGEAR BG-UHD-KVM41 (BG-SC-GRHU)
- BZBGEAR Intelligent 4K AllInOne Auto Tracking Video Bar Black (BG-CYCLOPS-4K-B)
- BZBGEAR 1080P FHD 20X Zoom HDMI/SDI/IP Streaming Box Camera with Audio Input (BG-B20SHA)
- POLY Poly Studio P21, 1280 pixels x 720 pixels, White (2200-87100-001)
- Bzbgear Phone & Video Conferencing Equipment