Shop All Phone & Video Conferencing Equipment
Bzbgear
Intelligent 4K AllInOne Auto Tracking Video Bar Black
Mfr # BG-CYCLOPS-4K-B
Zoro # G407454366
product price: $999.00
/ea
Free Shipping & Returns
$999.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bzbgear
- MFR # BG-CYCLOPS-4K-B
- Zoro # G407454366
- UPC # 850033687613
- Country of Origin China
- Category Phone & Video Conferencing Equipment
Description
The BG-Cyclops-4Ks all-in-one design consolidates several devices into one streamlined, user-oriented video conferencing solution.With a powerful 4K UHD camera and high-end 0.8M CMOS sensor, the BG-Cyclops-4K captures pristine lifelike images. The advanced auto-tracking functionality is bolstered by facial recognition software. The distortion-less 120° wide angle lens automatically tailors the image size based on the number of participants in the frame, eliminating the need to manually adjust the camera before each meeting.The BG-Cyclops-4Ks built-in dual 10W studio speaker ensures every participant can hear and be heard clearly. The sophisticated 6 MEMS microphone array features voice localization and tracking that detects the presenters position in real time and locks in for a focused shot, removing any confusion as to who is currently speaking.Complete with a privacy cover, the BG-Cyclops-4K automatically shields the lens when no output device or software is detected for and security and comfort.By simplifying video conferences with its hands-free operation and professional grade image and sound quality, the BG-Cyclops-4K allows meeting members to present topics and focus on the task at hand.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bluetooth Speaker, 3" L, 3-3/4" H, 3 Ah (DCR008)
- SUPER POWER SUPPLY Super Power Supply 010-SPS-18162 AC-DC Adapter Charger Cord (010-SPS-18162)
- MOORECO Locking Drawer, 15-1/2" Wx3-1/2" H, Steel (34443)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for Mule PE4-6 - 6 Pack (ML4-6MP68723)
- BZBGEAR Long Range Digital/Analog Audio Extender Kit over Cat5e/6/7 up to 950ft Stereo/TOSLINK/COAX (BG-AUD-TCS)
- BZBGEAR 4x1 1080P FHD HDMI MultiViewer with KVM USB2.0 Ports with Support up to 4 Computers (BG-MKVM41R)
- BZBGEAR 4K UHD HDMI 2.0 over IP Multicast Transceiver with Video Wall, KVM & PoE support (BG-VOP-MT)
- BZBGEAR Multi-format 4K UHD Scaler Converter HDMI/DP/VGA/CVBS/YPbPr to HDMI (BG-UHD-SCVEA)
- BZBGEAR Universal PTZ Camera Ceiling Mount White (BG-UCM-W)
- BZBGEAR 4-Port 4K UHD Conference Room Wireless Presentation Switcher with HDMI/USB-C/Soft Codec (BG-PS41-BYOD-4K)
- DELTON Wireless Speaker, Twin Pack with Loud Stereo Sound, For Computers, Laptops, & Tablets (DLSPKRTW-BK)
- Bzbgear Phone & Video Conferencing Equipment