Shop All Phone & Video Conferencing Equipment
Bzbgear
Compact PTZ 1080P FHD 30X Zoom NDI Camera with HDMI/SDI/USB 3.0/POE
Mfr # BG-VPTZN-30HSU3
Zoro # G507454358
Free Shipping & Returns
$1,349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bzbgear
- MFR # BG-VPTZN-30HSU3
- Zoro # G507454358
- UPC # 850033687644
- Country of Origin China
- Category Phone & Video Conferencing Equipment
Description
The BG-VPTZN-HSU3 is a compact 1080p HD PTZ camera. Designed with a compact footprint to unobtrusively blend into offices and classrooms, this performer is equipped with simultaneous HDMI, 3G-SDI, USB 3.0, and IP streaming outputs. The BG-VPTZN-HSU3 camera can capture images at resolutions up to 1080p@60Hz. With simultaneous HDMI, 3G-SDI, USB 3.0, and IP streaming outputs this camera can integrate seamlessly with nearly any workflow. Available with 10X, 20X, or 30X optical zoom lenses, the BG-VPTZN-HSU3 produces detailed close-ups in even large venues. The 3.5mm audio input jack allows the BG-VPTZN-HSU3 to embed audio directly into the video stream. The camera supports H.264 and H.265 video compression formats, and can broadcast in ONVIF, RTSP, and RTMP IP streaming protocols. This camera can be controlled using RS-232, RS-485, LAN, or IR remote control. There are various protocols supported including IP VISCA, ONVIF, and PELCO-P/D. There are 255 available preset positions that can be stored internally, with nine of those presets being available via IR remote control. Network Device Interface NDI is a high performance AV over IP standard that allows anyone to use real time, ultra low latency video on existing IP video networks. The NDI open protocol enables professionals to share video through a local area network LAN with video-compatible devices.NDI|HX2 is an updated version of NDI|HX1. NDI|HX2 also compresses the bandwidth, but is more efficient than NDI|HX1. With compressed bandwidth, users can have more devices on their LAN without running into latency issues. NDI|HX2 provides good quality output, low bandwidth and medium latency. The main difference compared to NDI|HX1 is that HX2 is truly a native NDI stream - all the way from the source device to the destination. This means it is a cleaner implementation than HX1 and can potentially be more reliable, provide lower latency and give a more flexible connection which shares all the usual features of NDI.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL ION SPEED 1000 Advanced Charger, Includes 4 AA NiMH Batteries (CE14)
- MONOPRICE 3.5mm M Plug to 3.5mm S Jack (7128)
- GEMINI UHF Dual Wireless Microphone System Set of 2 (GMU-M200)
- ILC Replacement for BCI Mcr-1821j/1-h Battery (MCR-1821J/1-H BATTERY BCI)
- BZBGEAR 4K UHD HDMI 2.0 over IP Multicast Transceiver with Video Wall, KVM & PoE support (BG-VOP-MT)
- BZBGEAR Compact PTZ 1080P FHD 20X Zoom NDI Camera with HDMI/SDI/USB 3.0/POE (BG-VPTZN-20HSU3)
- BZBGEAR Long Range Digital/Analog Audio Extender Kit over Cat5e/6/7 up to 950ft Stereo/TOSLINK/COAX (BG-AUD-TCS)
- BZBGEAR 2-Port USB 2.0 Extender Over a Single CAT5E/6/7 Cable up to 330ft (BG-USB-LR100)
- BZBGEAR 4K UHD ePTZ USB and HDMI Conference/Education Camera (BG-EPTZ-UH4K)
- BZBGEAR 1080P FHD 20X Zoom HDMI/SDI/IP Streaming Box Camera with Audio Input (BG-B20SHA)
- BZBGEAR Metal Wall Mount Bracket for BZBGEAR VPTZ Series Cameras (BG-VPTZ-WM)
- Bzbgear Phone & Video Conferencing Equipment