Bzbgear

Compact PTZ 1080P FHD 30X Zoom Camera with HDMI/SDI/USB 3.0/POE


product price: $1,049.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bzbgear
  • MFR # BG-VPTZ-30HSU3
  • Zoro # G907171886
  • UPC #
    850023208842
  • Country of Origin China
  • Category Webcams

Description

The BG-VPTZ-HSU3 is a compact 1080p HD PTZ camera. Designed with a compact footprint to unobtrusively blend into offices and classrooms, this performer is equipped with simultaneous HDMI, 3G-SDI, USB 3.0, and IP streaming outputs. The BG-VPTZ-HSU3 camera can capture images at resolutions up to 1080p@60Hz. With simultaneous HDMI, 3G-SDI, USB 3.0, and IP streaming outputs this camera can integrate seamlessly with nearly any workflow. Available with 10X, 20X, or 30X optical zoom lenses, the BG-VPTZ-HSU3 produces detailed close-ups in even large venues. The 3.5mm audio input jack allows the BG-VPTZ-HSU3 to embed audio directly into the video stream. The camera supports H.264 and H.265 video compression formats, and can broadcast in ONVIF, RTSP, and RTMP IP streaming protocols. This camera can be controlled using RS-232, RS-485, LAN, or IR remote control. There are various protocols supported including IP VISCA, ONVIF, and PELCO-P/D. There are 255 available preset positions that can be stored internally, with nine of those presets being available via IR remote control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.