Shop All Webcams
Bzbgear
Compact PTZ 1080P FHD 20X Zoom Camera with HDMI/SDI/USB 3.0/POE
Mfr # BG-VPTZ-20HSU3
Zoro # G807171870
product price: $949.00
/ea
Free Shipping & Returns
$949.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The BG-VPTZ-HSU3 is a compact 1080p HD PTZ camera. Designed with a compact footprint to unobtrusively blend into offices and classrooms, this performer is equipped with simultaneous HDMI, 3G-SDI, USB 3.0, and IP streaming outputs. The BG-VPTZ-HSU3 camera can capture images at resolutions up to 1080p@60Hz. With simultaneous HDMI, 3G-SDI, USB 3.0, and IP streaming outputs this camera can integrate seamlessly with nearly any workflow. Available with 10X, 20X, or 30X optical zoom lenses, the BG-VPTZ-HSU3 produces detailed close-ups in even large venues. The 3.5mm audio input jack allows the BG-VPTZ-HSU3 to embed audio directly into the video stream. The camera supports H.264 and H.265 video compression formats, and can broadcast in ONVIF, RTSP, and RTMP IP streaming protocols. This camera can be controlled using RS-232, RS-485, LAN, or IR remote control. There are various protocols supported including IP VISCA, ONVIF, and PELCO-P/D. There are 255 available preset positions that can be stored internally, with nine of those presets being available via IR remote control.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE Cable Wholesale Blank Surface Mount Box for Keystones; 4 Hole; White (300-3144E)
- ZEUS BATTERY PRODUCTS 1.5V 9V Alkaline, 10PK (ZEUS 9V)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for APC SmartUPS 450 450NET (ML9-121010177)
- MIGHTY MAX BATTERY 6V 1.3AH SLA Battery Replaces GE Simon XT Panel Security (ML1.3-67111111111132811111120)
- BZBGEAR 1080P FHD USB 3.0 HDMI Vertical Streaming Box Camera (BG-PACKSHOT-C10X)
- BZBGEAR SDIHDMI IP CAMERA 4K 25X BLK (BG-ADAMO-4K25X-B)
- DELTON C24 Webcam HD1080p With Mic, Portable Tripod & Privacy Cover For Conferencing and Video Calling (DCAM24BK)
- ADESSO 1080P Auto Focus Webcam W Mic (CyberTrackH4)
- SANOXY 360 Degrees 1080P IP E27 Light Bulb Camera Wi-Fi IR Night Smart Home Wireless Security (SNX-PP-204141399327)
- LOGITECH C920e HD Business Webcam, 1280 pixels x 720 pixels, Black (960-001384)
- ADESSO CyberTrack H3 720P HD USB Webcam with Microphone, 1280 pixels x 720 pixels, 1.3 Mpixels, Black (CYBERTRACKH3)
- Bzbgear Webcams