Shop All Video Splitters, Connectors, and Adapters
Bzbgear
8x8 4K UHD HDMI/HDBaseT/Audio Matrix Switcher with 2-Way IR/ARC/Ethernet/IP and RS-232 Control
Mfr # BG-UM88-100M-KIT
Zoro # G107171938
product price: $7,999.00
/ea
Free Shipping & Returns
$7,999.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bzbgear
- MFR # BG-UM88-100M-KIT
- Zoro # G107171938
- UPC # 850009357953
- Country of Origin China
- Category Video Splitters, Connectors, and Adapters
Description
The BG-UM88-100M-KIT is an eight input 4K HDMI matrix with eight HDBaseT outputs. With Ethernet passthrough for all receivers, bi-directional IR passthrough, and full audio matrix functionality, this powerful switcher provides system-wide routing, control, and management from a single centralized unit.HDBaseT technology allows an uncompressed HDMI signal to be transmitted over a category 6 cable at distances up to 100 meters 328 feet. When combined with the eight mirrored HDMI outputs, this allows the BG-UM88-100M-KIT to send 4K@60Hz 4:4:4 video to sixteen displays. The BG-UM88-100M-KIT supports resolutions up to 4K@60Hz 4:4:4. The HDMI 2.0 ports are HDCP 2.2 compliant and transmit video at speeds up to 18Gbps while supporting Dolby Vision, HDR10+, and HLG formats. With the HDBaseT outputs, 4K@60Hz 4:4:4 video signals can be extended to distances of up to 328 feet 100 meters over a single Category 6 cable. Each output performs 4K to 1080p downscaling and supports ARC Audio Return Channel. With 24V power over cable on all HDBaseT outputs, the BG-UM88-100M-KIT supplies power to each HDBaseT receiver, each containing dual LAN ports. Full audio matrix functionality is possible with the BG-UM88-100M-KIT. This allows users to select any of the HDMI, ARC, 3.5mm, optical, or coaxial audio sources and assign them to any of the HDMI, 3.5mm, or coaxial outputs. Two 3.5mm stereo, one optical, and one coaxial audio input ports provide audio embedding from external sources. Audio de-embedding is available from all eight HDMI sources via analog audio 3.5 mm stereo and digital coaxial audio outputs. The BG-UM88-100M-KIT can be operated via the front panel menu, IR remote control, RS-232, or a detailed web interface. Bi-directional IR control is supported along with full IR matrix functionality. Smart EDID management via the front panel menu and web interface eliminate HDMI handshake issues for fast and reliable input switching. With bi-directional IR passthrough, RS-232 passthrough, and dual ethernet connections on each HDBaseT receiver, this powerful unit provides a centralized backbone for system-wide control and connectivity.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Procell Professional Alkaline Batteries - Size 9V, 9V, 12PK (DURPC1604)
- TRIPP LITE Surface-Mount Box Keystone Jack 1-Port (N082-001-WH)
- UBIQUITI NETWORKS COMMERCIAL Flex Switch Adapter Kit (USW-Flex-Utility)
- ALLSOP Mouse Pad, Red/White/Blue (ASP29302)
- BZBGEAR 1X8 1080P/4K30 HDMI Splitter/Distribution Amplifier up to 230ft over Category Cable (BG-HDA-E18)
- BZBGEAR 4-Channel 1080P FHD Live Streaming HDMI Mini Switcher Mixer with HDMI/USB-C Output (BG-HDVS42U)
- BZBGEAR 1x8 4K UHD Ultra Slim HDMI Splitter with EDID Management (BG-DA-18G2)
- BZBGEAR 4K UHD 12G-SDI 1x4 Splitter/Distribution Amplifier (BG-DA-12GS1X4)
- HOMEVISION TECHNOLOGY Homevision Technology DGSCA201 2 in 1 out Diplexer for OffAir Antenna (DGSCA201)
- MONOPRICE Blackbird 4K Pro HDBaseT Extender Kit_ 100m with PoH_ RS-232_ HDCP 2.2 (21608)
- TRIPP LITE CABLE, DISPLAYPORT, 10 FT (TRPP580010)
- Bzbgear Video Splitters, Connectors, and Adapters