Bzbgear

4x1 4K UHD HDMI Seamless Switcher Quad MultiViewer with Audio De-embedder


product price: $649.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bzbgear
  • MFR # BG-UHD-MVS41A
  • Zoro # G810917038
  • UPC #
    850033687804
  • Country of Origin China
  • Category KVM Switches

Description

The 4K@60 4x1 Multiviewer Seamless UHD Video Switcher is designed to allow you to display multiple video sources at 4K resolution on a single screen. It combines four video signals and allows you to manage each input, create combinations of the four inputs, and adjust their positions on the display. Besides instant switching between 4 sources the BG-UHD-MVS41A has the ability to display the four video inputs in a Picture-in-Picture PIP or Picture-by-Picture PBP mode. In PIP mode, one of the video inputs is displayed as a small inset window on top of the other input, which takes up the majority of the screen. In PBP mode, the four video inputs are displayed side-by-side, taking up equal or partial amounts of screen space. This device supports a wide range of input resolutions up to 4096x2160p 60Hz. It also could de-embed audio from any of the sources in different formats for your external audio system. Supported audio formats are LPCM, AC3, DD+, DTS, DTS- HD. User can control the volume of audio in LPCM format. Multiple control options are available for the BG-UHD-MVS41A. It can be controlled through the front panel buttons, an IR remote, or RS-232 commands. EDID control is available through the RS-232 interface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.