Shop All Phone & Video Conferencing Equipment
Bzbgear
4K UHD HDMI HDBaseT Long Range Extender with Bi-directional IR RS-232 and CEC up to 490ft
Mfr # BG-EXH-150C
Zoro # G507171958
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bzbgear
- MFR # BG-EXH-150C
- Zoro # G507171958
- UPC # 850009357236
- Country of Origin China
- Category Phone & Video Conferencing Equipment
Description
You need to extend HDMI signal and looking for reliable futureproof solution packed with all necessary features? Stop right there and search no more because you already found it BZBGEAR BG-EXH-150C!This device with a help of HDBaseT technology will extend HDMI signal for up to 150M 492 ft with resolutions for up to 4K@60Hz using single CAT6 ethernet cable. But probably this is not the only feature you are looking for. So, it can do much more along with HDMI it will extend IR and RS-232 signal, so you can control your TV from the source side for example, when using 3rd party control system or you can control the source like your cable box from the TV side.If you need to connect local audio system there is a 3.5mm mini-jack connector on the receiver which provides de-embedding audio from HDMI signal. If you need to duplicate transmitted signal there is a HDMI loop-out connector, which you can use to connect monitor or another device.Power over category cable adds more convenience for your setup only one side either transmitter or receiver needs power adapter to be connected to electrical outlet, and to make it secure it has locking connector.BZBGEAR BG-EXH-150C also supports many modern video technologies like HDR, HDR10+, Dolby Vision and HLG and audio formats as well as digital media protection for up to HDCP 2.2.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Sfp Transceiver - 1.25-Gb, 850-Nm Multimode Fiber, 550-M, Lc (LFP441)
- KWIKOOL Kwikool Ceiling Kit For KIB12023 & KIB12043 (CK120)
- MIGHTY MAX BATTERY 6V 7Ah G670 GP672 ES7-6 LC-R067R2P PS-670 Battery - 2 Pack (ML7-6MP21581)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Peak PK12V40 (ML50-126844)
- BZBGEAR 4K UHD HDMI and KVM Extender with Zero Latency up to 230ft Support HDR and ARC (BG-EXHKVM-70C)
- BZBGEAR Universal PTZ Camera Ceiling Mount Black (BG-UCM-B)
- BZBGEAR 4K UHD HDMI Extender with Bi-directional IR and Zero Latency up to 230ft (BG-EXH-70C)
- BZBGEAR 1x4 4K UHD HDMI HDBaset Splitter/Distribution Amplifier over Category Cable Kit, Includes 4x RX (BG-UDA-E14)
- BZBGEAR 4K UHD ePTZ USB and HDMI Conference/Education Camera (BG-EPTZ-UH4K)
- BZBGEAR 1080P FHD 20X Zoom HDMI/SDI/IP Streaming Box Camera with Audio Input (BG-B20SHA)
- BZBGEAR 4x4 4K UHD HDMI Video Wall Processor & Seamless Matrix Switcher with Scaler, IR and Audio (BZ-MVS4X4-4K)
- Bzbgear Phone & Video Conferencing Equipment