Bzbgear

4K UHD HDMI HDBaseT Extender with IR/ARC/PoC/RS-232 and Audio Embedding/De-embedding up to 230ft


product price: $449.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Introducing the BG-EXH-70C4, the ultimate solution for extending your HDMI signals over a long distance of up to 70m / 230ft. This extender is a highly efficient device that converts your HDMI signal to standard HDBaseT and transmits it via single CAT5e/6 ethernet cable.With a bandwidth of 18Gbps, the device is compliant with HDMI 2.0b and HDCP 2.2 standards. The video resolution that can be achieved using this extender is up to 4K2K@60Hz RGB/YCBCR 4:4:4, which ensures that you enjoy crystal clear images and vibrant colors.The BG-EXH-70C4 also supports bi-directional IR and RS-232 control signal pass-through, which enables you to easily control signal source or display devices from a remote location. Additionally, the device supports ARC functionality, which makes it possible to transmit audio signals from your TV back to your home theater system without the need for an extra cable.This extender also supports PoC Power over Cable functionality, which means that you need to plug the power source only from one side for the extender kit to work. Moreover, the BG-EXH-70C4 comes equipped with advanced EDID management, which ensures that your video source always communicates with your display device seamlessly.In terms of audio support, the device can handle various formats, including Dolby 5.1, DTS 5.1, and PCM2.0, etc. Lastly, the compact design of this device ensures that it can be easily and flexibly installed, making it an ideal solution for any home or office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.