Shop All Digital Commercial Displays
Bzbgear
4K UHD HDMI 2.0 over IP Multicast Receiver with Video Wall, KVM & PoE support
Mfr # BG-IPGEAR-PRO-R
Zoro # G707454370
product price: $999.00
/ea
Free Shipping & Returns
$999.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bzbgear
- MFR # BG-IPGEAR-PRO-R
- Zoro # G707454370
- UPC # 850033687873
- Country of Origin Taiwan, Province of China
- Category Digital Commercial Displays
Description
The BG-IPGEAR-PRO-R is a high-performance Receiver/Decoder that is an essential component in the BZBGEAR IPGEAR-PRO AV over IP system. It provides decoding of 4K 60Hz UHD HDMI video transmission over IP networks, and also has support for Power over Ethernet PoE. This system is ideal for digital signage, video walls, and video distribution in commercial installations. The BG-IPGEAR-PRO-R is designed to be easy to install and use. When paired with the BG-IPGEAR-PRO-T transmitters and the BG-IPGERAR-PRO-C controller, it becomes one of the most user-friendly video over IP solutions on the market. The controller can automatically discover each IPGEAR-PRO device on the network, making the setup process simple and effortless. Furthermore, the system is TAA compliant, making it suitable for government use. It also offers a scalable solution that enables users to add additional Transmitter or Receiver units to the network at any time, providing full flexibility and customization to HDMI distribution and switching over IP. The BG-IPGEAR-PRO-R offers various features and functionalities, such as audio embedding and de-embedding, HDCP 2.2 compliance, PoE, bi-directional IR extension, and RS-232 extension. It also has a USB 2.0 hub that enables KVM extension and remote management, allowing users to expand the range at which they can use peripherals to interact with host devices. Point-to-point, point-to-many, and multicasting broadcasting formats are supported, meaning one HDMI source can be broadcasted to as many displays as necessary. Moreover, it also has a feature for creating custom video walls, that can be controlled via a user-friendly web interface or a free iOS control app - BG-AVOIP-CONTROL.The BG-IPGEAR-PRO-R is compact, measuring at 180 x 142 x 28 mm 7 x 5.5 x 3.2 inches, making it easy to integrate into any environment. It also supports custom rack mounts and has a surface mount bracket for easy installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JBL Live 460NC Bluetooth On Ear Headphones, Black (JBLLIVE460NCBLKAM)
- BEA FALCON Motion Sensor, 6.5' to 11.5' Mounting Height, 33' of Cable, Multiple Detection Options, 12 to (10FALCONXL)
- ILC Replacement for GAF 2788.z replacement light bulb lamp (2788.Z GAF)
- ACTI Video Encoder, 1 CH, Metal (V21)
- BZBGEAR USB 3.1 1080P FHD 3G-SDI Capture Device with Scaler and Audio (BG-CSA)
- BZBGEAR 4K UHD HDMI Extender with Bi-directional IR/PoC/ARC and Audio De-embedding up to 230ft (BG-EXH-70C3)
- BZBGEAR USB-C 4K UHD HDMI Video Capture Box with Scaler (BG-4KCH)
- BZBGEAR Smart Controller for IPGEAR-PRO HDMI over IP series (BG-IPGEAR-PRO-C)
- NEC DISPLAY SOLUTIONS E172M-BK 17 inch 1,000:1 5.5ms DisplayPort/HDMI/VGA LED LCD (E172M-BK)
- FEIT ELECTRIC SMRT VDEO DRBL BLK 4.5""H (CAM/DOOR/WIFI)
- TRIPP LITE DisplayPort HDMI Extender Kit, Black (TRPB1501A1HDMI)
- Bzbgear Digital Commercial Displays