Bzbgear

4K UHD ePTZ USB and HDMI Conference/Education Camera


product price: $299.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The BG-EPTZ-UH4K is a powerful webcam in the hands of educators, students, remote employees, and other home broadcasters. This compact webcam offers users an extending degree of flexibility with simultaneous USB 3.0 and HDMI outputs while capturing images in up to 4k@30Hz resolution with 4x digital zoom. With electronic pan/tilt/zoom ePTZ, the BG-EPTZ-UH4K is a great option for presenters who need to zoom and shift the image to focus on different subjects in a field of view of 130Deg. Equipped with an omnidirectional microphone, this camera has the ability to clearly pick up voices from up to 8 meters away. Its USB 3.0 connectivity is not just for high-speed data transmission. It also provides power to the device, making for easy setup and reducing the number of cables required to operate the webcam. With a universal mounting solution, the small BG-EPTZ-UH4K will fit perfectly in any situation, whether it be at home or in the studio on a desktop, monitor, tripod, or bracket. The BG-EPTZ-UH4K owes its stellar image quality to a Sony 1/2.5in CMOS sensor which allows it to provide up to 4k@30Hz resolution. The camera has a 130Deg field of view as well which is one of the widest FOV configurations on the market. The zoom and super wide angle support this cameras ePTZ functions, enabling presenters to zoom in and focus on a particular part of the frame when necessary. The omnidirectional microphone on this camera is great for many situations as it can pick up sound up to 8 meters away. This opens up the possibility for this device to capture small meetings for streaming and recording. To control this cameras ePTZ functions, users can take advantage of an IR remote. This gives presenters the power to change the focus of their presentation at will. With power and data over USB 3.0, you do not need to worry about extra power cables. Not only can you output video via USB, but you can output video over HDMI at the same time. The BG-EPTZ-UH4K can be mounted to various surfaces such as desktops, monitors, tripods, and brackets as well for any situation. The camera is also small enough to be portable, enabling users to pack it away when traveling. This makes it especially handy for remote employees.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.