Shop All Video Splitters, Connectors, and Adapters
Bzbgear
4K UHD 12G-SDI 1x8 Splitter/Distribution Amplifier
Mfr # BG-DA-12GS1X8
Zoro # G507171903
product price: $349.00
/ea
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bzbgear
- MFR # BG-DA-12GS1X8
- Zoro # G507171903
- UPC # 850023208163
- Country of Origin Taiwan, Province of China
- Category Video Splitters, Connectors, and Adapters
Description
The BG-DA-12GS1X8 is a 1x8 12G-SDI splitter and distribution amplifier. This device can split an SD, HD, 3G, 6G, or 12G-SDI video source up to eight SDI outputs simultaneously. For any situation where range, quality, consistency, and reliability are all factors, this unit is the correct choice. Whether you need to connect additional displays for video feed monitoring, distribute a 4K signal over a long distance, or daisy chain and cascade multiple units to build a large scale video distribution solution - the BG-DA-12GS1X8 will help you get the job done. Each output from the BG-DA-12GS1X8 is buffered independently and re-clocked eliminating signal disruption and making it possible to extend signal transmission to greater distances. With automatic input cable equalization, 12G-SDI signal can be transmitted up to 70m 230 ft, 6G up to 100m 330 ft, and up to 180m 594 ft for 3G connections. The device has a maximum SDI bandwidth of 11.88 Gbps to support high quality video transmission with low latency when splitting video to multiple outputs. Installers can also utilize the devices LED indicators that show the status of signal lock and current video rate to reduce the amount of time system configuration is needed. The devices design is built around quality and durability. With an inter-locking power supply and SDI connectors as well as a metal housing with mounting brackets, this device is built to last while maintaining reliable video transmission. TAA COMPLIANT PRODUCT. This product meets the standards of the Trade Agreement Act TAA.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS 1U Vented Rack Shelf (ER-S1UV)
- SPECO TECHNOLOGIES Amplifer, 260W, 7-zone (PL260A)
- LOGITECH Logitech 960 Usb Computer Headset (White Box) (981-000836)
- MOTOROLA Earpiece, Black, 48 In. L, Swivel Ear Loop (HKLN4424A)
- BZBGEAR 4K UHD 12G-SDI 1x4 Splitter/Distribution Amplifier (BG-DA-12GS1X4)
- BZBGEAR 1x8 4K UHD Ultra Slim HDMI Splitter with EDID Management (BG-DA-18G2)
- BZBGEAR 1X8 1080P/4K30 HDMI Splitter/Distribution Amplifier up to 230ft over Category Cable (BG-HDA-E18)
- BZBGEAR 8x8 4K UHD HDMI/HDBaseT/Audio Matrix Switcher with 2-Way IR/ARC/Ethernet/IP and RS-232 Control (BG-UM88-100M-KIT)
- BZBGEAR 4-Channel 1080P FHD Live Streaming HDMI Mini Switcher Mixer with HDMI/USB-C Output (BG-HDVS42U)
- AVARRO 1X2 SPLITTER 4K At 60HZ/HDCP2.2 (0E-HDMISP2)
- SWE-TECH 3C 4 way HDMI Amplified Splitter, HDMI High Speed with Ethernet, 4K@60Hz, HDMI v2.0, HDCP2.2, Metal Housing (FWT41V3-03040)
- Bzbgear Video Splitters, Connectors, and Adapters