Shop All Digital Commercial Displays
Bzbgear
4K 18Gbps HDMI HDBaseT Extender IRARCPoCRS232LAN and Audio EmbeddingDeembedding up to 330ft
Mfr # BG-EXH-100C5
Zoro # G907454354
product price: $699.00
/ea
Free Shipping & Returns
$699.00
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
- Brand Bzbgear
- MFR # BG-EXH-100C5
- Zoro # G907454354
- UPC # 850033687385
- Country of Origin China
- Category Digital Commercial Displays
Description
The BG-EXH-100C5 is an 18Gbps HDMI HDBaseT extender that transmits high-definition audio / video, RS-232, bi-directional IR, and internet signals to a distance of up to 328ft 100m between the transmitter and receiver using a single CAT6/6a cable. Featuring video resolutions up to 4K@60Hz 4:4:4 and HDR, HDR10+, Dolby Vision, and HLG ensure the best image possible.The integrated bi-directional IR pass-through allows for source and display control from either end of the system. The BG-EXH-100C5 transmitter and receiver are also capable of power over cable PoC meaning only one unit in the pair needs a power supply. Each unit also has a LAN port to further eliminate the need for extra cable runs. The system supports ARC and various audio formats such as Dolby Digital, Dolby TrueHD, LPCM, and many more as well as local audio extraction. This set of robust features in such a compact design makes for easy, flexible, and high quality installation options.
Documents & Resources
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
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 7Ah Merich 400 Battery (MAX3512757)
- FELLOWES Laptop Riser, Black/Silver (8036701)
- ADESSO Antimicrobial Waterproof Mouse (iMouseW4)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Honda Pioneer 1000 16-18 (YTX14-BS445)
- BZBGEAR 4K UHD HDMI Extender with Bi-directional IR/PoC/ARC and Audio De-embedding up to 230ft (BG-EXH-70C3)
- BZBGEAR USB 3.1 1080P FHD 3G-SDI Capture Device with Scaler and Audio (BG-CSA)
- BZBGEAR Smart Controller for IPGEAR-PRO HDMI over IP series (BG-IPGEAR-PRO-C)
- BZBGEAR USB-C 4K UHD HDMI Video Capture Box with Scaler (BG-4KCH)
- NEC DISPLAY SOLUTIONS E172M-BK 17 inch 1,000:1 5.5ms DisplayPort/HDMI/VGA LED LCD (E172M-BK)
- TRIPP LITE Extender Kit, VGA over Cat5/Cat6, Transmitter/Receiver, BK (TRPB130101U)
- DATACOLOR COLORREADER EZ Color Matching Device, Instant Paint Finder, App Compatible, Precise CIELAB/RGB Matching (CRM100)
- Bzbgear Digital Commercial Displays