Shop All KVM Switches
Bzbgear
4-Port 4K UHD KVM and Conference Room Switcher with HDMI and USB3.0 Kit with 4 Table Grommets
Mfr # BG-UHD-KVM41-KIT
Zoro # G610917061
product price: $899.00
/ea
Free Shipping & Returns
$899.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bzbgear
- MFR # BG-UHD-KVM41-KIT
- Zoro # G610917061
- UPC # 850009357120
- Country of Origin China
- Category KVM Switches
Description
This presentation switcher kit is a fantastic option for businesses looking to easily switch between and control multiple computers. With the BG-UHD-KVM41-KIT, you can control up to four computers with one keyboard, one mouse, and one monitor. The included BG-SC-GRHU table grommets allow for PC control and connection from a distance. This system, powered by the 4X1 HDMI 2.0 KVM switch, supports video resolutions up to 4Kx2K@60Hz 4:4:4. This device is an ideal solution for anyone looking to run advanced presentations in conference rooms with multiple presenters, as multiple users will be able to share their screens at once. The table grommets allow users to plug in their own devices easily with no fuss, allowing them to select themselves as the video source and to blank out their screen at the push of a button. Users will love the flexibility and utility that the BG-UHD-KVM41-KIT provides thanks to its comprehensive control and connectivity. This presentation switcher kit helps organizations move forward in a world of ever-evolving digital experiences. The BG-UHD-KVM41-KITs 4X1 HDMI 2.0 KVM switch features four HDMI video inputs and one HDMI output. The four type-B USB 3.0 host ports and three type-A ports provide KVM management and peripheral connections. The system is compatible with Windows, Linux, and MacOS computers for maximum flexibility. A 3.5 mm stereo audio output is included for audio de-embedding. The system can be controlled via front panel buttons and RS232 commands. There are four ports that connect the BG-SC-GRHU table grommets for source selection. The BG-SC-GRHU table grommets each feature an HDMI input and a Type-B USB 3.0 connection. There are also controls for source selection and users are given the option to turn their video off to show a black screen instead. The grommets support resolutions up to 4Kx2K@60Hz.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX Arm Badge Holder, Horizontal, PK12 (BAU 66885-12)
- ILC Replacement for HBC Ba225000 (BA225000 HBC)
- ADVANTECH Usb To Serial 1Pt 485, 2W, Tb - Locked Serial # (BB-485USBTB2WLS-A)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces Cart-Tek GR750 Electric Push Cart - 4 Pack (ML12-12F2MP445814185255)
- BZBGEAR 2x1 4K UHD KVM Switcher with USB2.0 Ports for Peripherals and Audio Support (BG-UHD-KVM21A)
- BZBGEAR 4x1 8K UHD Ultra Slim HDMI 2.1 Switcher 8K60, 4K120Hz 4:4:4 10bit (BG-8K-HS41)
- ATEN TECHNOLOGY 4-Port USB-PS/2 KVM (CS84U)
- BLACK BOX 2 Port Display Port Kvm w/ Usb And Aud (KV9702A)
- TRIPP LITE KVM, 8 Port, RM, PS/2, 1U (B004-008)
- TRENDNET 4Pt Kvm Kitusb Kit (TK407K)
- TRIPP LITE KVM Cable Kit, 6 Ft (P759-006)
- Bzbgear KVM Switches