Shop All Video Splitters, Connectors, and Adapters
Bzbgear
4-Channel 1080P FHD Live Streaming HDMI Mini Switcher Mixer with HDMI/USB-C Output
Mfr # BG-HDVS42U
Zoro # G407171928
product price: $998.99
/ea
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bzbgear
- MFR # BG-HDVS42U
- Zoro # G407171928
- UPC # 850023208798
- Country of Origin China
- Category Video Splitters, Connectors, and Adapters
Description
Compact and versatile, the BG-HDVS42U HDMI production switcher provides users with a powerful set of features designed to deliver professional-quality results. With full audio mixing capabilities, multiple transition options, graphic overlays, PC software utility, and USB-C program output, the BG-HDVS42U provides high-performance and tremendous value. The BG-HDVS42Us four HDMI inputs support resolutions up to 1080p@60Hz. Video outputs include one HDMI program output, one HDMI multiview output, and one USB type-C output. Audio can be de-embedded from all four HDMI sources and mixed with the two 3.5mm analog inputs. Each audio channel can be delayed to ensure proper sync with the video signal. The mixed audio is embedded to the HDMI and USB-C program outputs. The DB-15 Tally connection provides support for compatible systems. The BG-HDVS42U includes a full-featured PC control utility, offering enhanced access to all functions including switching, mixing, luma and chroma key, PIP, and POP. DSK and Logo overlays can also be controlled. A variety of transition effects include such as wipe, mix, and dip. The integrated media library comes with 49 default patterns, 16 imported images, 16 captured images, and two-color generators. Graphics can be imported and overlayed using this library, enabling operators to utilize their own custom logos and overlays for video output.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Standard Horizon SBR-13LI 1800mAh Li-Ion Battery Pack (SBR-13LI)
- ILC Replacement For DANTONA, COMP3375 (COMP-3-3-7.5)
- HAMILTONBUHL Smart-Trek Deluxe Stereo Headphone w/Volume Control + 3.5mm TRS Plug (ST1BK)
- GEMINI Compact 5-Channel Audio Mixer (GEM-05USB)
- BZBGEAR 1x8 4K UHD Ultra Slim HDMI Splitter with EDID Management (BG-DA-18G2)
- BZBGEAR 8x8 4K UHD HDMI/HDBaseT/Audio Matrix Switcher with 2-Way IR/ARC/Ethernet/IP and RS-232 Control (BG-UM88-100M-KIT)
- BZBGEAR 4K UHD 12G-SDI 1x4 Splitter/Distribution Amplifier (BG-DA-12GS1X4)
- BZBGEAR 1X8 1080P/4K30 HDMI Splitter/Distribution Amplifier up to 230ft over Category Cable (BG-HDA-E18)
- VANCO INTERNATIONAL, INC VANCO 50' RG6 WITH F EACH END BLACK (FFRG6U50)
- J5CREATE USB to HDMI/DVI Adapter, 7.87", Black (JUA350A)
- TRIPP LITE Tripp Lite DisplayPort to HDMI Adapter Video Converter (M/F) (P136-000-1)
- Bzbgear Video Splitters, Connectors, and Adapters