Shop All Receivers & Amplifiers
Bzbgear
2x2 Matrix 8K at 60Hz UHD HDMI21 with Audio Deembedder
Mfr # BG-8K-22MA
Zoro # G007454360
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bzbgear
- MFR # BG-8K-22MA
- Zoro # G007454360
- UPC # 850033687781
- Country of Origin China
- Category Receivers & Amplifiers
Description
The 2x2 8K 60Hz HDMI matrix switcher is a high-performance device that allows you to switch between two HDMI input sources and send the output to two separate displays. It supports 8K resolution at 60Hz refresh rate for crystal clear picture quality. Additionally, it features audio de-embedding, allowing you to extract the audio from the HDMI signal and route it to an external audio system. The EDID management function ensures compatibility between the source and display devices by mimicking the EDID of the connected displays. This ensures optimal video and audio performance. This matrix switcher is a ideal for any professional A/V setup, home theater, and conference room.In addition to 8K resolution at 60Hz, this 2x2 HDMI matrix switcher also supports 4K resolution at 120Hz, making it ideal for the gaming community who require the highest quality video and smooth frame rates for an immersive gaming experience. High refresh rates, such as 120Hz, can make a big difference for fast-paced games, making the image look smoother, and reducing motion blur. This feature makes this matrix switcher a great solution for gaming enthusiasts, who require the best quality picture and a seamless visual experience.Furthermore, this matrix switcher is also compatible with 4:4:4 chroma subsampling and HDR, which means it can deliver more accurate color representation and better contrast, making it ideal for both gaming and professional video applications.The use of a Premium High-Speed HDMI cable is highly recommended.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3.6 Volt Lithium Dantona Back up Power Battery (COMP-203)
- SPRACHT Aura Professional UC Conference Phone, Black (CP3012)
- ITT CANNON 030-8587-000 (CB1616P)
- MOXA 4Prt DvcSrvr, 10/100M Eth, Rs-232, Db9 Male, 12-48 Vdc, NPrt 5410 w/Adapter (NPort 5410 w/ adapter)
- BZBGEAR 1x2 8K UHD HDMI 2.1 Splitter with Audio De-embedder 8K60 4K120 4:4:4 10bit VRR, FVA, ALLM support (BG-8K-DA12A)
- BZBGEAR 1x4 8K UHD HDMI 2.1 Splitter with Audio De-embedder 8K60 4K120 4:4:4 10bit VRR, FVA, ALLM support (BG-8K-DA14A)
- BZBGEAR 4K UHD HDMI to 12G-SDI Converter with HDMI Loop-out and Audio Embedder (BG-4KHS)
- BZBGEAR Versatile 8x8 Balanced Digital Audio Processor: Featuring AEC, ANS, AGC, Auto Mixer (BG-A88M)
- BZBGEAR 8x8 Matrix 8K at 60Hz UHD HDMI21 48Gbps with Scaler, Audio Deembedder 4K at 120Hz 444 10bit (BG-8K-88MA)
- PYLE Pyle Mini Stereo Amplifiers (PTA4)
- PYLE Bt Powered Hybrid Preamplifier Receiver (P2203ABTU.5)
- Bzbgear Receivers & Amplifiers